Shop All V-Belts
Continental
V-belt, 28 in L, 1/2 in W Top, Rubber
Mfr # 84280
Zoro # G108229874
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L-A
- Industry Number 4L280
- Number of Ribs 1
- Top Width 1/2 in
- Thickness 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 84280
- Zoro # G108229874
- UPC # 037256034046
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2 in |
Outside Length | 28 in |
Belt Trade Size | 4L |
Details
V-Belt Section | 4L-A |
Item | V-belt |
Industry Number | 4L280 |
Number of Ribs | 1 |
Thickness | 0.31 in |
Resistance Properties | Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
Reinforcing Cord Material | Aramid |
Minimum Operating Temperature | -67 Degrees F |
Belt Material | Rubber |
Standards | ISO1813 |
Maximum Operating Temperature | 158 Degrees F |
Application | Lawn and Garden |
Number of Bands | 1 |
Edge Construction | Wrapped |
Description
V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 4L280, Number of Bands 1, Outside Length 28 in, Reinforcing Cord Material Aramid, Thickness 0.31 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Condenser Fan Motor, 1/6 HP, 1075 rpm, 60Hz (048A11T2008)
- MEC 3/8 in. I.D. High Pressure Hose 3/8 in. Female Flare Swivel Two 36 in. L Replaces 511523 (MER613-36)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/4" Male JIC (2501-12-12-FG)
- ENERPAC O-Ring, Fits Enerpac (B1212903)
- CONTINENTAL V-belt, 34 in L, 1/2 in W Top, Rubber (84340)
- CONTINENTAL V-belt, 72 in L, 5/8 in W Top, Rubber (85720)
- CONTINENTAL V-belt, 120 in L, 1/2 in W Top, Rubber (841200)
- CONTINENTAL V-belt, 41 in L, 5/8 in W Top, Rubber (85410)
- CONTINENTAL CONTITECH HY-T WEDGE MATCHMAKER SC COGGED 190IN 5/8IN V-BELT (5VX1900)
- CONTINENTAL V-belt, 42 in L, 1/2 in W Top, Rubber (84420)
- BANDO 673 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX265)
- Continental Power Transmission Belts