Shop All V-Belts
Continental
V-belt, 24 in L, 1/2 in W Top, Rubber
Mfr # 84240
Zoro # G808229747
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L-A
- Industry Number 4L240
- Top Width 1/2 in
- Number of Ribs 1
- Outside Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 84240
- Zoro # G808229747
- UPC # 037256033988
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2 in |
Outside Length | 24 in |
Belt Trade Size | 4L |
Details
V-Belt Section | 4L-A |
Item | V-belt |
Industry Number | 4L240 |
Number of Ribs | 1 |
Thickness | 0.31 in |
Resistance Properties | Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
Standards | ISO1813 |
Application | Lawn and Garden |
Minimum Operating Temperature | -67 Degrees F |
Belt Material | Rubber |
Maximum Operating Temperature | 158 Degrees F |
Reinforcing Cord Material | Aramid |
Number of Bands | 1 |
Edge Construction | Wrapped |
Description
V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 4L240, Number of Bands 1, Outside Length 24 in, Reinforcing Cord Material Aramid, Thickness 0.31 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICO WHEEL BUFF 6"" SPIRAL SEW (527-40-6)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 120VAC (L23BA452O060T30)
- CHAR-LYNN Motor, Hydraulic, 11.4 cu in/rev, 2 Bolt (103-1037)
- LENOX Fluid Band-Ade, 5 gal, Pail, Amber (LXBSBA5GAL)
- CONTINENTAL V-belt, 134 in L, 5/8 in W Top, Rubber (851340)
- CONTINENTAL V-belt, 34 in L, 3/8 in W Top, Rubber (83340)
- CONTINENTAL V-belt, 50 in L, 1/2 in W Top, Rubber (84500)
- CONTINENTAL V-belt, 38 in L, 1/2 in W Top, Rubber (84380)
- CONTINENTAL V-belt, 45 in L, 1/2 in W Top, Rubber (84450)
- CONTINENTAL V-belt, 32 in L, 1/2 in W Top, Rubber (84325)
- MITSUBOSHI 2/B87 90Inch Outside Length, 2 Ribs (2RB87)
- Continental V-Belts