Shop All V-Belts
Continental
V-belt, 22 in L, 3/8 in W Top, Rubber
Mfr # 83220
Zoro # G308229575
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Industry Number 3L220
- Top Width 3/8 in
- Number of Ribs 1
- Outside Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 83220
- Zoro # G308229575
- UPC # 037256033506
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 3/8 in |
Outside Length | 22 in |
Belt Trade Size | 3L |
Details
Item | V-belt |
V-Belt Section | 3L |
Industry Number | 3L220 |
Number of Ribs | 1 |
Thickness | 0.22 in |
Reinforcing Cord Material | Aramid |
Application | Lawn and Garden |
Standards | ISO1813 |
Maximum Operating Temperature | 158 Degrees F |
Resistance Properties | Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
Minimum Operating Temperature | -67 Degrees F |
Belt Material | Rubber |
Edge Construction | Wrapped |
Number of Bands | 1 |
Thickness (Nominal) | 7/32 in |
Description
V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 3L220, Number of Bands 1, Outside Length 22 in, Reinforcing Cord Material Aramid, Thickness 0.22 in, Top Width 3/8 in, Belt Trade Size 3L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 26.0 in-lb Max. Torque, 11.5 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF6)
- BROWNING Hvac Rubber, #RUBRS110 (RUBRS110)
- TRITAN Pillow Block Bearing, Ball, 2" Bore (HCP211-32)
- TIMKEN TRB Thrust Stamped Race, T126-904A1 (T126-904A1)
- CONTINENTAL Contitech Hy-T Wedge Torque Team 4 Band Cogged 51In 3In V-Belt (4/BX48)
- CONTINENTAL V-belt, 41 in L, 5/8 in W Top, Rubber (85410)
- CONTINENTAL V-belt, 37 in L, 1/2 in W Top, Rubber (84370)
- CONTINENTAL Torque-Flex Matchmaker Cogged 88In 21/32In V-Belt (BX85)
- CONTINENTAL V-belt, 32 in L, 1/2 in W Top, Rubber (84325)
- CONTINENTAL V-belt, 120 in L, 1/2 in W Top, Rubber (841200)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 200 Inch Long x 4 Ribs - 4/5V2000 (4R5V2000)
- Continental V-Belts