Shop All V-Belts
Continental
V-belt, 22 in L, 1/2 in W Top, Rubber
Mfr # 84220
Zoro # G508229764
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L-A
- Industry Number 4L220
- Number of Ribs 1
- Top Width 1/2 in
- Thickness 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 84220
- Zoro # G508229764
- UPC # 037256033964
- Country of Origin Mexico
- Category V-Belts
Dimensions
Top Width | 1/2 in |
Outside Length | 22 in |
Belt Trade Size | 4L |
Details
Item | V-belt |
V-Belt Section | 4L-A |
Industry Number | 4L220 |
Number of Ribs | 1 |
Thickness | 0.31 in |
Standards | ISO1813 |
Reinforcing Cord Material | Aramid |
Application | Lawn and Garden |
Minimum Operating Temperature | -67 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
Belt Material | Rubber |
Resistance Properties | Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
Edge Construction | Wrapped |
Number of Bands | 1 |
Description
V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 4L220, Number of Bands 1, Outside Length 22 in, Reinforcing Cord Material Aramid, Thickness 0.31 in, Top Width 1/2 in, Belt Trade Size 4L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1-1/4 In Inlet, 150 psi (SW12-0A150)
- GATES Hydraulic Coupling-Megacrimp, G25655-0815 (G25655-0815)
- PACKARD TITAN PRO Run Capacitor 12.5 MFD 440/370 Volt Oval (TOCF12.5)
- ZORO SELECT Sleeve Bearing, 40 mm Bore, PTFE Steel (ZUSAB-PB-178)
- CONTINENTAL V-belt, 72 in L, 5/8 in W Top, Rubber (85720)
- CONTINENTAL V-belt, 39 in L, 1/2 in W Top, Rubber (84390)
- CONTINENTAL Contitech Hy-T Plus 161In 21/32In V-Belt (B158)
- CONTINENTAL V-belt, 38 in L, 1/2 in W Top, Rubber (84385)
- CONTINENTAL V-belt, 32 in L, 1/2 in W Top, Rubber (84325)
- CONTINENTAL V-belt, 61 in L, 1/2 in W Top, Rubber (84610)
- BESTORQ BB60 Double Side V Belt, 63 in Outside Length, 21/32 in Top Width, 1 Ribs (BB60)
- Continental Power Transmission Belts