Shop All V-Belts
Continental
V-belt, 102 in L, 1/2 in W Top, Rubber
Mfr # 841020
Zoro # G408229963
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 4L-A
- Industry Number 4L1020
- Top Width 0.5 in
- Number of Ribs 1
- Outside Length 102 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 841020
- Zoro # G408229963
- UPC # 037256470936
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 0.5 in |
Outside Length | 102 in |
Belt Trade Size | 4L |
Details
V-Belt Section | 4L-A |
Item | V-belt |
Industry Number | 4L1020 |
Number of Ribs | 1 |
Thickness | 0.31 in |
Reinforcing Cord Material | Aramid |
Belt Material | Rubber |
Resistance Properties | Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
Minimum Operating Temperature | -67 Degrees F |
Maximum Operating Temperature | 158 Degrees F |
Standards | ISO1813 |
Application | Lawn and Garden |
Edge Construction | Wrapped |
Number of Bands | 1 |
Description
V-belt, Belt Material Rubber, Edge Construction Wrapped, Industry Number 4L1020, Number of Bands 1, Outside Length 102 in, Reinforcing Cord Material Aramid, Thickness 0.31 in, Top Width 0.5 in, Belt Trade Size 4L, V-Belt Type Classical, Application Lawn and Garden, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -67 Degrees F, Resistance Properties Abrasion Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Standards ISO1813
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Lubrication Oil, Dispenser Pump (44150)
- MTD Belt-V Type A Sec (954-05001)
- GATES XPZ737 Metric V-Belt, 737mm Outside Length, 10mm Top Width, 1 Ribs (XPZ737)
- CARLISLE RCP144-5 Super Vee-Band (RCP144-5)
- CONTINENTAL V-belt, 72 in L, 5/8 in W Top, Rubber (85720)
- CONTINENTAL V-belt, 134 in L, 5/8 in W Top, Rubber (851340)
- CONTINENTAL V-belt, 38 in L, 1/2 in W Top, Rubber (84380)
- CONTINENTAL V-belt, 42 in L, 5/8 in W Top, Rubber (85420)
- CONTINENTAL CONTITECH HY-T WEDGE MATCHMAKER SC COGGED 190IN 5/8IN V-BELT (5VX1900)
- CONTINENTAL V-belt, 69 in L, 5/8 in W Top, Rubber (85690)
- BESTORQ replacement for 7540111 ALLIED HARDWARE 138-460 Belt for Trans. W/45" Belt O.C., 4LK450 (4LK450)
- Continental V-Belts