Shop All Welding Hose
Continental
Twin Line Welding Hose, 3/8", 50 ft.
Mfr # TWT-04-025BB
Zoro # G600720725
original price:
$125.77
1% off
new price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4 in
- Max. Working Pressure @ 70 F 200 psi
- Fitting Size 9/16"-18 x 9/16"-18
- Fitting Type BB x BB
- Fitting Material Brass x Brass
Product Information
- Brand Continental
- MFR # TWT-04-025BB
- Zoro # G600720725
- Country of Origin United States
- Category Welding Hose
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 25 ft |
Fitting Size | 9/16"-18 x 9/16"-18 |
Hose Fitting B Size | 9/16 in |
Hose Fitting A Size | 9/16 in |
Hose Outside Dia. | 1/2 in |
Description
Twin Line Welding Hose, Hose Inside Dia. 1/4 in, Hose Outside Dia. 1/2 in, Hose Length 25 ft, Hose Color Green, Red, Hose Tube Material Synthetic Rubber, Hose Cover Material Nitrile, Hose Reinforcement Type Spiral, Hose Reinforcement Material Fiber, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Temp. Range -40 Degrees to 120 Degrees F, Standards ARPM IP-7, CGA E-1, Safety Factor 4:1, Hose Configuration Coupled Assembly, Hose Grade T, Hose Fitting A Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Brazing Tip, Use With D-50-CL Tip Tube (1600220)
- WELLER Threaded Needle, 20 G, 1/2 In L, PK50 (KDS2012P)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 44 lb (ED033328)
- SIEVERT Gas Hose, 12 ft., Liquid Propane (1512IS)
- CONTINENTAL Twin Line Welding Hose, 1/4", 50 ft. (TWT-04-050BB)
- CONTINENTAL Twin Line Welding Hose, 1/4", 100 ft. (TWT-04-100BB)
- CONTINENTAL Twin Line Welding Hose, 1/4", 12 ft. (TWR-04-012BB)
- CONTINENTAL Hose, Welding, 1/4x100ft (20027455)
- CONTINENTAL Welding Hose, 3/16" ID x 12 ft. 6 (21003706)
- CONTINENTAL Twin Line Welding Hose, 3/8", 100 ft. (TWR-06-100BB)
- INTERSTATE PNEUMATICS 1/4 in. x 50 Ft. Grade R, Twin Gas Welding Hose 200 PSI W.P (HW44-050)
- Continental Welding Hose