Shop All Timing Belts
Continental Contitech
Synchronous Gearbelt, W-800,100 Teeth
Mfr # W-800
Zoro # G2271608
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearbelt Series - Timing Belts SilentSync(R)
- Pitch Length - Timing Belts 800 mm
- Number of Teeth - Timing Belts 100
- Pitch - Timing Belts 8 mm
- Width - Timing Belts 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental Contitech
- MFR # W-800
- Zoro # G2271608
- UPC # 037256174513
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length - Timing Belts | 800 mm |
Width - Timing Belts | 32 mm |
Pitch Length | 800 mm |
Width | 32mm |
Top Width | 32 mm |
Belt Trade Size | SilentSync |
Description
Industrial Timing Belt, Belt Material Nitrile, Belt Series SilentSync, Industry Number W-800, Number of Teeth 100, Pitch 8 mm, Pitch Length 800 mm, Tooth Location One Side, Top Width 32 mm, Belt Trade Size SilentSync, Length Type Closed Loop, Maximum Operating Temperature 266 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Aramid, Tooth Shape Tire Track
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Anti-Seize Compound, 0.5 lb. (06508)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS121N5T60, Suction Strainer, 60 micron, Outside-In (MF0062092)
- NUMATICS Filter Regulator, PC Bowl, 1 in, 2.9 lb (8653APBP6FA00HN)
- TITAN HD Motor Run Capacitor, 60 MFD, 440V, Round (PRCF60A)
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 160 Teeth, 30mm (1280 8M 30)
- CONTINENTAL CONTITECH Synchronous Gearbelt, B-2520,180 Teeth (B-2520)
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-896,112 Teeth (W-896)
- CONTINENTAL CONTITECH Sync Drive Gearbelt, CTD, 355 Teeth, 12mm W (CTD8M-2840-12)
- CONTINENTAL CONTITECH Gearbelt, Hawk Pd, 120 Teeth, 20mm (960 8M 20)
- CONTINENTAL CONTITECH Sync Drive Gearbelt, CTD, 125 Teeth, 36mm W (CTD8M-1000-36)
- CARLISLE 720-8MPT-22 Panther Synchronous Belt (720-8MPT-22)
- Continental Contitech Power Transmission Belts