Shop All Discharge & Suction Hoses
Continental
Suction Hose
Mfr # 21168030
Zoro # G909843415
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 25 ft
- Hose Inside Dia. 2 in
- Hose Outside Dia. 2 47/100 in
- Hose Cover Material Nitrile Blend; PVC
- Hose Tube Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 21168030
- Zoro # G909843415
- UPC # 37256744778
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Hose Length | 25 ft |
Hose Inside Dia. | 2 in |
Hose Outside Dia. | 2 47/100 in |
Details
Item | Suction Hose |
Hose Cover Material | Nitrile Blend; PVC |
Hose Tube Material | Polyurethane |
Temp. Range | -40 Degrees to 158 Degrees F |
Hose Configuration | Bulk Hose |
Safety Factor | 3:1 |
Max. Working Pressure @ 70 F | 40 psi |
Hose Color | Black |
Description
Suction Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 47/100 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Cover Material Nitrile Blend; PVC, Hose Color Black, Max. Working Pressure @ 70 F 40 psi, Safety Factor 3:1, Temp. Range -40 Degrees to 158 Degrees F, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Quick Connect, Socket, 1/4" Body, 3/8" Barb (RF-251-6HB)
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 3/4", NPTF (3325X12)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006860, Pressure Line, 25 micron, Outside-In (MF0436099)
- DAYTON Radial Bearing, Double Seal, 25mm Bore (1ZGH5)
- CONTINENTAL 2" ID x 20 ft PVC Water Suction Hose GN (2P567)
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (GH300-10CE-G)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Green (SP400-25CN-G)
- CONTINENTAL 1-1/2" ID x 20 ft Rubber Discharge & Suction Hose BK (RSG150-20CN-G)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 25 ft. (SP150-25-G)
- CONTINENTAL Water Hose, 1-1/2" ID x 50 ft., Green (SP150-50CE-G)
- CONTINENTAL CONTITECH 1" ID x 50 ft. PVC Air Hose 250 PSI RD (PLR10025-50)
- Continental Air Hoses