Shop All Discharge & Suction Hoses
Continental
Suction Hose
Mfr # 20757989
Zoro # G909768923
product price: $519.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$519.99
Free 30-Day Returns
Key Features
- Hose Inside Dia. 4 in
- Hose Length 25 ft
- Safety Factor 3:1
- Hose Cover Material Nitrile Blend; PVC
- Max. Working Pressure @ 70 F 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20757989
- Zoro # G909768923
- UPC # 37256522178
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Hose Inside Dia. | 4 in |
Hose Length | 25 ft |
Hose Outside Dia. | 4 69/100 in |
Details
Item | Suction Hose |
Safety Factor | 3:1 |
Hose Cover Material | Nitrile Blend; PVC |
Max. Working Pressure @ 70 F | 30 psi |
Temp. Range | -40 Degrees to 158 Degrees F |
Hose Color | Black |
Hose Tube Material | Polyurethane |
Hose Configuration | Bulk Hose |
Description
Suction Hose, Hose Inside Dia. 4 in, Hose Outside Dia. 4 69/100 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Cover Material Nitrile Blend; PVC, Hose Color Black, Max. Working Pressure @ 70 F 30 psi, Safety Factor 3:1, Temp. Range -40 Degrees to 158 Degrees F, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Adapter, Converts WEG W22 254/6T to TC (FLC-E250-W22)
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 48 In, 1/4 NPT (R2-4-48M)
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Steel, TS840 (TS840)
- MARATHON MOTORS Close-Coupled Pump Motor5 HP, 3500 rpm (184TBDW17007)
- CONTINENTAL Water Suction Hose, 2" ID x 50 ft. (SP200-50-G)
- CONTINENTAL Water Hose, 1-1/2" ID x 50 ft., Green (SP150-50MF-G)
- CONTINENTAL Water Hose, 2" ID x 50 ft., Green (SP200-50CN-G)
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (SP300-10CE-G)
- CONTINENTAL Water Suction Hose, 2" ID x 50 ft. (RSG200-50-G)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 50 ft., Bend Radius: 6" (SP150-50-G)
- CONTINENTAL 2" ID x 25 ft Rubber Water Discharge Hose BK (RD200-25CE-G)
- Continental Air Hoses