Shop All Discharge & Suction Hoses
Continental
Suction Hose
Mfr # 20757988
Zoro # G009768915
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 25 ft
- Hose Inside Dia. 3 in
- Safety Factor 3:1
- Hose Tube Material Polyurethane
- Hose Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20757988
- Zoro # G009768915
- UPC # 37256522161
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Hose Length | 25 ft |
Hose Inside Dia. | 3 in |
Hose Outside Dia. | 3 59/100 in |
Details
Item | Suction Hose |
Safety Factor | 3:1 |
Hose Tube Material | Polyurethane |
Hose Color | Black |
Temp. Range | -40 Degrees to 158 Degrees F |
Max. Working Pressure @ 70 F | 30 psi |
Hose Cover Material | Nitrile Blend; PVC |
Hose Configuration | Bulk Hose |
Description
Suction Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 59/100 in, Hose Length 25 ft, Hose Tube Material Polyurethane, Hose Cover Material Nitrile Blend; PVC, Hose Color Black, Max. Working Pressure @ 70 F 30 psi, Safety Factor 3:1, Temp. Range -40 Degrees to 158 Degrees F, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO T2.5-380 Poly Tb, 8T2.5-380Ug (8T2.5-380UG)
- FESTO Push-In L-Fitting QSL-1/8-6 (QSL-1/8-6)
- VIAIR Relay 12V, Molded Mounting Tab, 40A -12V (93940)
- PARKER Air Dryer, Membrane, 40 CFM, 1/2 In (AD0400-35)
- CONTINENTAL Water Suction Hose, 3" ID x 25 ft. (SP300-25-G)
- CONTINENTAL Water Suction Hose, 4" ID x 25 ft. (RSG400-25-G)
- CONTINENTAL Water Hose, 3" ID x 50 ft., Green (SP300-50CE-G)
- CONTINENTAL Water Suction Hose, 2" ID x 50 ft. (RD200-50-G)
- CONTINENTAL Water Hose, 3" ID x 10 ft., Green (GH300-10MF-G)
- CONTINENTAL Water Hose, 2" ID x 20 ft., Green (GH200-20CE-G)
- APACHE Apache 3 x 20' Green PVC Water Suction Hose Assembly w/MxF Aluminum Short Shank Fittings, (98128055)
- Continental Discharge & Suction Hoses