Shop All Push On Hose Fittings
Continental
Straight 3/4 in Hose I.D, 3/4"-14 Thread
Mfr # PB-NPMX-1212
Zoro # G3105033
original price:
$17.18
22% off
new price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 3/4 in
- Material Brass
- Thread Size 3/4"-14
- Thread Type (M)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # PB-NPMX-1212
- Zoro # G3105033
- Country of Origin Multiple
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/4"-14 |
Hex Size | 1-1/16" |
Barb Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Hex Head Size | 1 1/16 in |
Details
Fitting Style | Straight |
For Hose I.D. | 3/4 in |
Material | Brass |
Thread Type | (M)NPT |
Fitting Connection Type | Hose Barb x NPTF |
Item | Push-On Hose Fitting |
Fitting Movement | Swivel |
Hose Fitting A Gender | Male |
Fitting Material | Brass x Brass |
Reusable | Yes |
Fitting Shape | Straight |
Hose Fitting B Connection Type | NPTF |
Hose Fitting A Connection Type | Hose Barb |
Hose Fitting B Gender | Male |
Max. Working Pressure @ 70 F | Not Rated |
Description
Push-On Hose Fitting, For Hose I.D. 3/4 in, Barb Size 3/4 in, Swivel, Fitting Shape Straight, Hex Head Size 1 1/16 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Brass x Brass, Reusable Yes, Not Rated
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Air Compressor Motor, 6.5 HP, 3510rpm, 240V, 182/4Y (00636OS1XCD182/4Y)
- SKF Angular Contact Bearing, 95mm, O.D. 200mm (7319 BECBY)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (31LH71)
- DAYTON Motor Mounting Base, For NEMA Frame: 145 (3M278)
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 3/4"-16 Thread (PB-SFFX-0808)
- CONTINENTAL Straight 1/2 in Hose I.D, 3/4"-16 Thread (PB-JCM-0808)
- CONTINENTAL Straight 1/4 in Hose I.D, 1/4"-18 Thread (PB-NPF-0404)
- CONTINENTAL Straight Swivel 1/4 in Hose I.D, 5/8"-18 Thread (PB-SFFX-0406)
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 1/2"-14 Thread (PB-NPMX-0808)
- CONTINENTAL Straight 3/8 in Hose I.D, 1/4"-18 Thread (PB-NPF-0604)
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 4mm Size (50861N-4)
- Continental Hose Fittings