Shop All Push On Hose Fittings
Continental
Straight 1/4 in Hose I.D, 7/16"-20 Thread
Mfr # PB-JCM-0404
Zoro # G1387933
original price:
$5.35
10% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 1/4 in
- Material Brass
- Thread Size 7/16"-20
- Thread Type Male JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # PB-JCM-0404
- Zoro # G1387933
- Country of Origin Multiple
- Category Push On Hose Fittings
Dimensions
Thread Size | 7/16"-20 |
Hex Size | 1/2" |
Barb Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting A Size | 1/4 in |
Hex Head Size | 1/2 in |
Details
Fitting Style | Straight |
For Hose I.D. | 1/4 in |
Material | Brass |
Thread Type | Male JIC |
Fitting Connection Type | JIC x Hose Barb |
Item | Push-On Hose Fitting |
Max. Working Pressure | 5000 psi |
Max. Working Pressure @ 70 F | 5,000 psi |
Fitting Movement | Rigid |
Hose Fitting B Connection Type | Hose Barb |
Reusable | Yes |
Hose Fitting B Gender | Male |
Fitting Material | Brass x Brass |
Fitting Shape | Straight |
Hose Fitting A Connection Type | JIC |
Hose Fitting A Gender | Male |
Description
Push-On Hose Fitting, For Hose I.D. 1/4 in, Barb Size 1/4 in, Rigid, Fitting Shape Straight, Hex Head Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, Reusable Yes, 5,000 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 15 # of Teeth (35BS15H X 3/4)
- SPEEDAIRE End Plate Kit, 25 Pin Sub-D, 15407-2 Valve (3FGA6)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4,304 SS (30E546)
- TB WOODS 1-3/8" Fixed Bore 1 Groove Variable Pitch Pulley 6.5" OD (1VP65138)
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 5/8"-18 Thread (PB-SFFX-0806)
- CONTINENTAL Straight Swivel 1/4 in Hose I.D, 5/8"-18 Thread (PB-SFFX-0406)
- CONTINENTAL Straight Swivel 1/4 in Hose I.D, 1/4"-18 Thread (PB-NPMX-0404)
- CONTINENTAL Straight Swivel 1/4 in Hose I.D, 9/16"-18 Thread (PB-JCFX-0406)
- CONTINENTAL Straight Swivel 1/4 in Hose I.D, 7/16"-20 Thread (PB-JCFX-0404)
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 1/2"-14 Thread (PB-NPMX-0808)
- SMC Male Branch Tee, 3/8 in., TubexMNPT (KQ2T11-35AS)
- Continental Hose Fittings