Shop All Push On Hose Fittings
Continental
Straight 1/2 in Hose I.D, 3/8"-18 Thread
Mfr # PB-NPF-0806
Zoro # G1802455
original price:
$4.17
6% off
new price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 1/2 in
- Material Brass
- Thread Size 3/8"-18
- Thread Type (F)NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # PB-NPF-0806
- Zoro # G1802455
- Country of Origin Multiple
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/8"-18 |
Hex Size | 3/4" |
Barb Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Hex Head Size | 3/4 in |
Fitting Size | 1/2 in x 3/8 in |
Hose Fitting B Size | 3/8 in |
Details
Fitting Style | Straight |
For Hose I.D. | 1/2 in |
Material | Brass |
Thread Type | (F)NPT |
Fitting Connection Type | Hose Barb x NPTF |
Max. Working Pressure | 4000 psi |
Item | Push-On Hose Fitting |
Fitting Material | Brass x Brass |
Hose Fitting A Gender | Male |
Reusable | Yes |
Hose Fitting B Gender | Female |
Hose Fitting A Connection Type | Hose Barb |
Max. Working Pressure @ 70 F | 4,000 psi |
Hose Fitting B Connection Type | NPTF |
Fitting Movement | Rigid |
Fitting Shape | Straight |
Description
Push-On Hose Fitting, For Hose I.D. 1/2 in, Barb Size 1/2 in, Rigid, Fitting Shape Straight, Hex Head Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Brass x Brass, Reusable Yes, 4,000 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENTEQ Motor, 1 HP, 1050 rpm, 48,120/240V (6510V)
- LOC-LINE Flex Hose T Fitting, Acid Resistant, PK2 (45416)
- FOSTER SS303 Plug, 1/2"x1/2" FPT (K4S/S)
- DAYTON BX116 Cogged V-Belt, 119" Outside Length, 21/32" Top Width, 1 Ribs (6L300)
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 3/4"-16 Thread (PB-JCFX-0808)
- CONTINENTAL Straight 3/8 in Hose I.D, 3/8"-18 Thread (PB-NPF-0606)
- CONTINENTAL Straight Swivel 3/8 in Hose I.D, 3/4"-16 Thread (PB-JCFX-0608)
- CONTINENTAL Straight Swivel 1/4 in Hose I.D, 7/16"-20 Thread (PB-JCFX-0404)
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 3/8"-18 Thread (PB-NPMX-0806)
- CONTINENTAL Straight 1/4 in Hose I.D, 1/4"-18 Thread (PB-NPF-0404)
- FESTO Push-In Connector QS-12H-8 (QS-12H-8)
- Continental Push On Hose Fittings