Shop All Push On Hose Fittings
Continental
Straight 1/2 in Hose I.D, 3/4"-16 Thread
Mfr # PB-JCM-0808
Zoro # G3274957
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Style Straight
- For Hose I.D. 1/2 in
- Material Brass
- Thread Size 3/4"-16
- Thread Type Male JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # PB-JCM-0808
- Zoro # G3274957
- UPC # 00194484254315
- Country of Origin Multiple
- Category Push On Hose Fittings
Dimensions
Thread Size | 3/4"-16 |
Hex Size | 3/4" |
Barb Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Hex Head Size | 3/4 in |
Fitting Size | 1/2 in x 1/2 in |
Hose Fitting B Size | 1/2 in |
Details
Fitting Style | Straight |
For Hose I.D. | 1/2 in |
Material | Brass |
Thread Type | Male JIC |
Fitting Connection Type | JIC x Hose Barb |
Max. Working Pressure | 4000 psi |
Item | Push-On Hose Fitting |
Fitting Shape | Straight |
Max. Working Pressure @ 70 F | 4,000 psi |
Hose Fitting B Gender | Male |
Fitting Material | Brass x Brass |
Hose Fitting A Connection Type | JIC |
Hose Fitting B Connection Type | Hose Barb |
Fitting Movement | Rigid |
Hose Fitting A Gender | Male |
Reusable | Yes |
Description
Push-On Hose Fitting, For Hose I.D. 1/2 in, Barb Size 1/2 in, Rigid, Fitting Shape Straight, Hex Head Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, Reusable Yes, 4,000 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (00518OT3E184T-S)
- CONTINENTAL CONTITECH 4/3VX630 Banded Cogged V-Belt, 63" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX630)
- GATES PowerGrip Timing Belts, 850H200 (850H200)
- MEGADYNE MULTI BANDED V-BELTS RB97 4 RIBS PER BELT (4/B97)
- CONTINENTAL Straight 3/8 in Hose I.D, 3/8"-18 Thread (PB-NPF-0606)
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 1/2"-14 Thread (PB-NPMX-0808)
- CONTINENTAL Straight 3/8 in Hose I.D, 1/4"-18 Thread (PB-NPF-0604)
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 3/4"-16 Thread (PB-SFFX-0808)
- CONTINENTAL Straight Swivel 3/8 in Hose I.D, 3/8"-18 Thread (PB-NPMX-0606)
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 3/8"-18 Thread (PB-NPMX-0806)
- FESTO Push-In T-Fitting QSMT-M3-4 (QSMT-M3-4)
- Continental Push On Hose Fittings