Shop All Pressure Washer Hoses
Continental
Steam/Pressure Hose, 3/8, 30 ft, 3000 psi
Mfr # 20023831
Zoro # G2966476
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Max. Working Pressure @ 70 F 3,000 psi
- Temp. Range 0 Degrees to 325 Degrees F
- Fitting Size 3/8 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20023831
- Zoro # G2966476
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 30 ft |
Fitting Size | 3/8 in x 3/8 in |
Hose Outside Dia. | 0.69 in |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Description
Pressure Washer Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.69 in, Hose Length 30 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material Chlorinated Polyethylene, Max. Working Pressure @ 70 F 3,000 psi, Temp. Range 0 Degrees to 325 Degrees F, Standards RMA Class B, Safety Factor 10:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAVORY PRIME KNT BONE WHT SML4-5""10PK (995)
- AIC REPLACEMENT PARTS 80 Roller Chain, 50ft Import (A-RC80X50IMP-AI)
- NATURE SPRING Patio Umbrella, Outdoor Shade with Easy Crank for Table, Deck, Balcony, Porch, Poolside, 9-foot (Blue) (397958SMS)
- LOGO BRANDS Penn State Inflatable Santa (196-100-S)
- CONTINENTAL Pressure Washer Hose, 3/8" ID x 50 ft. (NPK-4K038-050MMS)
- CONTINENTAL Pressure Washer Hose, 15 ft, Nitrile (NPB-4K038-15-MMS)
- CONTINENTAL Pressure Washer Hose, Yellow, 25 ft L (FR3K038-025-MMS)
- CONTINENTAL Pressure Washer Hose, 1/2" ID x 50 ft. (20023796)
- CONTINENTAL Pressure Washer Hose, 2 ft, Nitrile (NPB-3K050-02-MMS)
- CONTINENTAL Pressure Washer Hose, 1/2" ID x 50 ft. (20023717)
- ADVANCED SYSTEMS TECHNOLOGY High-Pressure PVC Sprayer Hoses (310-1/2-50)
- Continental Pressure Washer Hoses