Shop All Pressure Washer Hoses
Continental
Steam/Pressure Hose, 3/8,100 ft, 3000 psi
Mfr # 20023839
Zoro # G2878863
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 3,000 psi
- Fitting Size 3/8 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20023839
- Zoro # G2878863
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 100 ft |
Fitting Size | 3/8 in x 3/8 in |
Hose Outside Dia. | 0.69 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Description
Steam Cleaner/Pressure Washer Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.69 in, Hose Length 100 ft, Hose Color Black, Hose Tube Material EPDM, Hose Cover Material Chlorinated Polyethylene, Max. Working Pressure @ 70 F 3,000 psi, Standards RMA Class B, Safety Factor 10:1, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE PINTLE 1.5"" ZNC PLTD 1PK (N131-409)
- OREGON Belt, Aramid Cord, 3/8in. x 34in. (75-334)
- ALGOMA Algoma 4801 Butterfly Chair Frame- Black (4801)
- OREGON Magnum Gatorline Round Trimmer Line, .155" by 107', 1Lb Donut (22-355)
- CONTINENTAL Pressure Washer Hose, 2 ft, Nitrile (NPB-3K050-02-MMS)
- CONTINENTAL Steam/Pressure Hose, 3/8, 50 ft, 3000 psi (20023835)
- CONTINENTAL Steam/Pressure Hose, 1/2, 50 ft, 2500 psi (20023843)
- CONTINENTAL Pressure Washer Hose, 3/8, 50 ft, 3000 psi (20023702)
- CONTINENTAL Pressure Washer Hose, 3/8" ID x 25 ft. (NPK-4K038-025MMS)
- CONTINENTAL Pressure Washer Hose, 1/4,100 ft, 3000 psi (20023687)
- SIMPSON 3700 PSI Morflex Hose, 50' x 5/16" (41109)
- Continental Pressure Washer Hoses