Shop All Industrial Hoses
Continental
Sandblast Hose
Mfr # SDM316-105-43
Zoro # G211934887
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/16 in
- Hose Length 105 ft
- Max. Working Pressure @ 70 F 200 psi
- Hose Configuration Coupled Assembly
- Hose Cover Material EPDM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # SDM316-105-43
- Zoro # G211934887
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/16 in |
Hose Length | 105 ft |
Details
Max. Working Pressure @ 70 F | 200 psi |
Hose Configuration | Coupled Assembly |
Hose Cover Material | EPDM |
Hose Color | Yellow |
Temp. Range | -20 Degrees to 190 Degrees F |
Hose Tube Material | EPDM |
Item | Abrasive Blasting Hose Assembly |
Hose Fitting B Material | Brass |
Hose Fitting A Type | FNPSM |
Hose Fitting A Material | Brass |
Includes Deadman Hose | Deadman Hose Included |
Hose Fitting B Type | FNPSM |
Description
Abrasive Blasting Hose Assembly, Hose Inside Dia. 3/16 in, Hose Length 105 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Color Yellow, Max. Working Pressure @ 70 F 200 psi, Temp. Range -20 Degrees to 190 Degrees F, Hose Configuration Coupled Assembly, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type FNPSM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Plastic Reservoir Kit, 6-3/4 x 6-3/4 in. (500205523790)
- CENTURY OEM Replace Motor, 3/4 HP, 1100 rpm, TEAO (C663)
- D&D 53" Outside Length, 2/3" Top Width, 1 Ribs (B50/5L530)
- GROTE Coiled Air 15 ft. Set, 12"/40" Lead/Bras (81-0015-40H)
- CONTINENTAL 1/2" ID x 25 ft Rubber Steam Hose BK (STM050-25MM-CR)
- CONTINENTAL 1/4" ID x 250 ft Bulk Push-On Hose 400 PSI BL (20022721)
- CONTINENTAL 3/8" ID x 250 ft Buna-N Bulk Push-On Hose 400 PSI GY (20307757)
- CONTINENTAL Washdown Hose, 1/2" ID x 100 ft., White (CR050-100-G)
- CONTINENTAL Food Hose, 2" ID x 25 ft., Clear (NTF200-25-G)
- CONTINENTAL 3/4" ID x 50 ft EPDM Bulk Food Hose WT (32W261)
- CONTINENTAL 1/2" ID x 50 ft EPDM Coupled Washdown Hose 300 PSI WT (CR050-50MF-G)
- Continental Industrial Hoses