Shop All Pressure Washer Hoses
Continental
Pressure Washer Hose
Mfr # NPK-6K038-15-MMS
Zoro # G711929802
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Max. Working Pressure @ 70 F 6,000 psi
- Temp. Range -20 Degrees to 250 Degrees F
- Fitting Size 3/8 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # NPK-6K038-15-MMS
- Zoro # G711929802
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 15 ft |
Fitting Size | 3/8 in x 3/8 in |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Details
Hose Configuration | Coupled Assembly |
Max. Working Pressure @ 70 F | 6,000 psi |
Temp. Range | -20 Degrees to 250 Degrees F |
Fitting Material | Carbon Steel x Carbon Steel |
Hose Color | Black |
Item | Pressure Washer Hose |
Hose Cover Material | Nitrile |
Hose Fitting A Material | Carbon Steel |
Hose Fitting B Type | MNPT Swivel |
Hose Tube Material | Synthetic Rubber |
Hose Fitting B Material | Carbon Steel |
Burst Pressure | 6,000 psi |
Hose Fitting A Type | MNPT |
Description
Pressure Washer Hose, Hose Inside Dia. 3/8 in, Hose Length 15 ft, Hose Color Black, Hose Tube Material Synthetic Rubber, Hose Cover Material Nitrile, Burst Pressure 6,000 psi, Max. Working Pressure @ 70 F 6,000 psi, Temp. Range -20 Degrees to 250 Degrees F, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT Swivel, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOECON EcoPCO AR-X MultiPurpose, 15oz (100545630)
- OREGON Fuel Cap SCAG (07-315)
- KOHLER Harness Wiring Assembly (24 176 134-S)
- STENS Brake Drum Fits For Club Car 101791101 260-115 (260-115)
- CONTINENTAL Pressure Washer Hose (NPB-4K038-02-MMS)
- CONTINENTAL Steam/Pressure Hose, 3/8, 50 ft, 3000 psi (20023835)
- CONTINENTAL Hose w/o Fittings, 1/4,500 ft, 3000 psi (20023506)
- CONTINENTAL Pressure Washer Hose, 1/4, 30 ft, 3000 psi (20023545)
- CONTINENTAL Pressure Washer Hose, 3/8,100 ft, 6000 psi (NPK-6K038-100-MMS)
- CONTINENTAL Pressure Washer Hose, 1/4" ID x 50 ft. (20023547)
- STRAHMAN WASHDOWN EQUIPEMNT 50 FT X 58 IN Black X Extruded Hose Assembly No Nozzle (HX050BRBLACK)
- Continental Pressure Washer Hoses