Shop All Pressure Washer Hoses
Continental
Pressure Washer Hose, 2 ft, Nitrile
Mfr # NPK-6K038-02-QC
Zoro # G711929482
product price: $61.35
/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Max. Working Pressure @ 70 F 6,000 psi
- Temp. Range -20 Degrees to 250 Degrees F
- Fitting Size 3/8 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # NPK-6K038-02-QC
- Zoro # G711929482
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 2 ft |
Fitting Size | 3/8 in x 3/8 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Details
Hose Configuration | Coupled Assembly |
Max. Working Pressure @ 70 F | 6,000 psi |
Temp. Range | -20 Degrees to 250 Degrees F |
Fitting Material | Steel x Brass |
Hose Color | Black |
Item | Pressure Washer Hose |
Hose Fitting A Type | M Quick Disconnect |
Burst Pressure | 6,000 psi |
Hose Tube Material | Synthetic Rubber |
Hose Fitting B Type | F Quick Disconnect |
Hose Fitting B Material | Brass |
Hose Fitting A Material | Carbon Steel |
Hose Cover Material | Nitrile |
Description
Pressure Washer Hose, Hose Inside Dia. 3/8 in, Hose Length 2 ft, Hose Color Black, Hose Tube Material Synthetic Rubber, Hose Cover Material Nitrile, Burst Pressure 6,000 psi, Max. Working Pressure @ 70 F 6,000 psi, Temp. Range -20 Degrees to 250 Degrees F, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER Tru-Tough 46.25 in. Steel Weeder Wood Handle (LAWE)
- OFFICE SNAX Doggie Biscuits, 10 lb Box (00041)
- SCOTTS Disease-Ex Lwn Fungde 5M (37610C)
- WAHL KM5 Professional 2-Speed Clippers - Pink (WA9787 75)
- CONTINENTAL Pressure Washer Hose, 1/4, 30 ft, 3000 psi (20023545)
- CONTINENTAL Pressure Washer Hose, 1/4,100 ft, 3000 psi (20023687)
- CONTINENTAL Pressure Washer Hose, Yellow, 25 ft L (FR3K038-025-MMS)
- CONTINENTAL Pressure Washer Hose, 3/8" ID x 25 ft. (NPK-4K038-025MMS)
- CONTINENTAL Pressure Washer Hose, 1/2" ID x 100 ft. (20023799)
- CONTINENTAL Pressure Washer Hose, 2 ft, Nitrile (NPB-4K038-02-MMS)
- RMX INDUSTRIES Blubird Ag-Lite Bsal3475 Rubber Hot & Cold Water G (BSAL3475)
- Continental Pressure Washer Hoses