Shop All Pressure Washer Hoses
Continental
Pressure Washer Hose
Mfr # NPK-4K038-02-QC
Zoro # G311929059
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Max. Working Pressure @ 70 F 4,000 psi
- Temp. Range -20 Degrees to 250 Degrees F
- Fitting Size 3/8 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # NPK-4K038-02-QC
- Zoro # G311929059
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 2 ft |
Fitting Size | 3/8 in x 3/8 in |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Details
Hose Configuration | Coupled Assembly |
Max. Working Pressure @ 70 F | 4,000 psi |
Temp. Range | -20 Degrees to 250 Degrees F |
Fitting Material | Steel x Brass |
Hose Color | Black |
Item | Pressure Washer Hose |
Hose Tube Material | Nitrile |
Hose Fitting A Type | M Quick Disconnect |
Hose Cover Material | Neoprene |
Burst Pressure | 4,000 psi |
Hose Fitting B Material | Brass |
Hose Fitting A Material | Carbon Steel |
Hose Fitting B Type | F Quick Disconnect |
Description
Pressure Washer Hose, Hose Inside Dia. 3/8 in, Hose Length 2 ft, Hose Color Black, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Burst Pressure 4,000 psi, Max. Working Pressure @ 70 F 4,000 psi, Temp. Range -20 Degrees to 250 Degrees F, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 92 Drive Links (72EXL092G)
- MTD Handle-Middle (749-04812)
- YARD KING Pro Edging 90 Degree Corner Coupler for use with Coiled Edging (YK59208)
- BLOEM TERRAPOT TRCOT 12"" (50012C)
- CONTINENTAL Pressure Washer Hose, 1/4" ID x 25 ft. (20023677)
- CONTINENTAL Pressure Washer Hose (NPK-6K038-150-MMS)
- CONTINENTAL Hose w/o Fittings, 3/8,500 ft, 3000 psi (20023518)
- CONTINENTAL Pressure Washer Hose, 1/4" ID x 50 ft. (20023547)
- CONTINENTAL Pressure Washer Hose, 3/8,100 ft, 6000 psi (NPK-6K038-100-MMS)
- CONTINENTAL Steam/Pressure Hose, 1/2, 30 ft, 2500 psi (20023840)
- A.R. BLUE CLEAN 14 mm X 1/4 in. D X 25 ft. L Soft Flex Pressure Washer Hose 2900 psi (PW909UH-R)
- Continental Pressure Washer Hoses