Shop All Pressure Washer Hoses
Continental
Pressure Washer Hose, 2 ft, Nitrile
Mfr # NPB-4K038-02-MMS
Zoro # G711929420
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Max. Working Pressure @ 70 F 4,000 psi
- Temp. Range -20 Degrees to 250 Degrees F
- Fitting Size 3/8 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # NPB-4K038-02-MMS
- Zoro # G711929420
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 2 ft |
Fitting Size | 3/8 in x 3/8 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Details
Hose Configuration | Coupled Assembly |
Max. Working Pressure @ 70 F | 4,000 psi |
Temp. Range | -20 Degrees to 250 Degrees F |
Fitting Material | Carbon Steel x Carbon Steel |
Hose Color | Blue |
Item | Pressure Washer Hose |
Hose Fitting A Type | MNPT |
Hose Cover Material | Nitrile |
Hose Fitting A Material | Carbon Steel |
Burst Pressure | 4,000 psi |
Hose Fitting B Material | Carbon Steel |
Hose Fitting B Type | MNPT Swivel |
Hose Tube Material | Nitrile |
Description
Pressure Washer Hose, Hose Inside Dia. 3/8 in, Hose Length 2 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 4,000 psi, Max. Working Pressure @ 70 F 4,000 psi, Temp. Range -20 Degrees to 250 Degrees F, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT Swivel, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISLAND UMBRELLA RECTANGLE UMBRELLA BLACK (NU6858)
- ZORO SELECT Self-Latching Gate Latch, 1-7/8 In. W (4PE77)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Square Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49132)
- JT EATON Stick-A-Fly Fly Trap (444)
- CONTINENTAL Pressure Washer Hose, 15 ft, Nitrile (NPB-4K038-15-MMS)
- CONTINENTAL Pressure Washer Hose, 3/8,100 ft, 6000 psi (NPK-6K038-100-MMS)
- CONTINENTAL Steam/Pressure Hose, 3/8,100 ft, 3000 psi (20023839)
- CONTINENTAL Pressure Washer Hose, 1/2" ID x 50 ft. (20023796)
- CONTINENTAL Pressure Washer Hose, 1/4, 30 ft, 3000 psi (20023545)
- CONTINENTAL Pressure Washer Hose, 3/8, 50 ft, 3000 psi (20023702)
- FIERCE JET 3/8" Grey Smooth Cover 1-Wire 4350 PSI 100Ft Pressure Wash Hose Assembly (PWS106-GY-100)
- Continental Pressure Washer Hoses