Shop All Pressure Washer Hoses
Continental
Pressure Washer Hose, 2 ft, Nitrile
Mfr # NPB-3K050-02-MMS
Zoro # G611929827
product price: $38.25
/ea
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1/2 in
- Max. Working Pressure @ 70 F 3,000 psi
- Temp. Range -20 Degrees to 250 Degrees F
- Fitting Size 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # NPB-3K050-02-MMS
- Zoro # G611929827
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 2 ft |
Fitting Size | 1/2 in x 1/2 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Details
Hose Configuration | Coupled Assembly |
Max. Working Pressure @ 70 F | 3,000 psi |
Temp. Range | -20 Degrees to 250 Degrees F |
Fitting Material | Carbon Steel x Carbon Steel |
Hose Color | Blue |
Item | Pressure Washer Hose |
Hose Fitting B Type | MNPT Swivel |
Hose Cover Material | Nitrile |
Hose Fitting A Material | Carbon Steel |
Hose Tube Material | Nitrile |
Burst Pressure | 3,000 psi |
Hose Fitting A Type | MNPT |
Hose Fitting B Material | Carbon Steel |
Description
Pressure Washer Hose, Hose Inside Dia. 1/2 in, Hose Length 2 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 3,000 psi, Max. Working Pressure @ 70 F 3,000 psi, Temp. Range -20 Degrees to 250 Degrees F, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT Swivel, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO 12-Hour Refillable Hand Warmer, High Polish Chrome (40323)
- AFTERMARKET Fuel Lift Pump Fit Fits John Deere Tractor 2155 2355 2555 2755 3100 5105 (RE38009)
- ZORO SELECT 9 ft 6 in x 11 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P547)
- AFTERMARKET S.149474 Self Locking Nut, Size: M10 x 1.50mm (Din 980V) 25 pcs. (OTK20-1071)
- CONTINENTAL Pressure Washer Hose, 3/8, 50 ft, 3000 psi (20023702)
- CONTINENTAL Pressure Washer Hose, 15 ft, Nitrile (NPB-3K050-15-QC)
- CONTINENTAL Hose w/o Fittings, 1/4,500 ft, 3000 psi (20023506)
- CONTINENTAL Pressure Washer Hose, 2 ft, Nitrile (NPB-4K038-02-QC)
- CONTINENTAL Pressure Washer Hose, 3/8,100 ft, 6000 psi (NPK-6K038-100-MMS)
- CONTINENTAL Pressure Washer Hose, 1/4, 30 ft, 3000 psi (20023545)
- SPEEDAIRE Pressure Washer Hose, 3/8, 50 ft, 4500 psi (22KE06)
- Continental Pressure Washer Hoses