Shop All Pressure Washer Hoses
Continental
Pressure Washer Hose
Mfr # NPB-3K025-25-QC
Zoro # G911929688
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1/4 in
- Max. Working Pressure @ 70 F 3,000 psi
- Temp. Range -20 Degrees to 250 Degrees F
- Fitting Size 1/4 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # NPB-3K025-25-QC
- Zoro # G911929688
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 25 ft |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Details
Hose Configuration | Coupled Assembly |
Max. Working Pressure @ 70 F | 3,000 psi |
Temp. Range | -20 Degrees to 250 Degrees F |
Fitting Material | Steel x Brass |
Hose Color | Blue |
Item | Pressure Washer Hose |
Hose Fitting A Material | Carbon Steel |
Hose Fitting B Material | Brass |
Hose Fitting A Type | M Quick Disconnect |
Hose Fitting B Type | F Quick Disconnect |
Burst Pressure | 3,000 psi |
Hose Tube Material | Nitrile |
Hose Cover Material | Nitrile |
Description
Pressure Washer Hose, Hose Inside Dia. 1/4 in, Hose Length 25 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 3,000 psi, Max. Working Pressure @ 70 F 3,000 psi, Temp. Range -20 Degrees to 250 Degrees F, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 24-in Brash Crush Resistant Wand (6-7704-9)
- PRIMELINE TOOLS Gate Latch and Strike Set, 1-7/8 in. x 1-9/16 in., Steel, Zinc Plated (Single Pack) (MP9017)
- CLASSIC ACCESSORIES Black Mesh Golf Cart Seat Cover (40-031-010401-00)
- BIRCHWOOD CASEY Cotton Bore Mop, 22/223/5.56mm (BC-41322)
- CONTINENTAL Pressure Washer Hose, 3/8, 50 ft, 6000 psi (NPK-6K038-050-MMS)
- CONTINENTAL Steam/Pressure Hose, 1/2, 50 ft, 2500 psi (20023843)
- CONTINENTAL Pressure Washer Hose (NPK-6K038-150-MMS)
- CONTINENTAL Hose w/o Fittings, 3/8,500 ft, 3000 psi (20023518)
- CONTINENTAL Pressure Washer Hose, 3/8, 30 ft, 3000 psi (20023558)
- CONTINENTAL Pressure Washer Hose, 3/8,100 ft, 3000 psi (20023708)
- RYOBI Electric Pressure Washer Hose (308835074)
- Continental Pressure Washer Hoses