Shop All Pressure Washer Hoses
Continental
Pressure Washer Hose, 15 ft, Nitrile
Mfr # NPB-3K025-15-MMS
Zoro # G811929733
product price: $81.49
/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1/4 in
- Max. Working Pressure @ 70 F 3,000 psi
- Temp. Range -20 Degrees to 250 Degrees F
- Fitting Size 1/4 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # NPB-3K025-15-MMS
- Zoro # G811929733
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 15 ft |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Details
Hose Configuration | Coupled Assembly |
Max. Working Pressure @ 70 F | 3,000 psi |
Temp. Range | -20 Degrees to 250 Degrees F |
Fitting Material | Carbon Steel x Carbon Steel |
Hose Color | Blue |
Item | Pressure Washer Hose |
Hose Fitting A Material | Carbon Steel |
Burst Pressure | 3,000 psi |
Hose Cover Material | Nitrile |
Hose Fitting A Type | MNPT |
Hose Tube Material | Nitrile |
Hose Fitting B Material | Carbon Steel |
Hose Fitting B Type | MNPT Swivel |
Description
Pressure Washer Hose, Hose Inside Dia. 1/4 in, Hose Length 15 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 3,000 psi, Max. Working Pressure @ 70 F 3,000 psi, Temp. Range -20 Degrees to 250 Degrees F, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT Swivel, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Belt-76" , A-Section, Hydro (19423)
- LITTLE GIANT Poultry Feeder 11Lb (PHF11)
- ZORO SELECT 9 ft 6 in x 11 ft 4 in Standard Duty 5.1 Mil Tarp, White, Polyethylene (5WTN0)
- A.R. NORTH AMERICA Lance, 12" Molded Grip (3800.13)
- CONTINENTAL Pressure Washer Hose, 1/2" ID x 100 ft. (20031720)
- CONTINENTAL Pressure Washer Hose, 3/8,100 ft, 3000 psi (20023708)
- CONTINENTAL Pressure Washer Hose, 2 ft, XNBR (FR3K038-02-QC)
- CONTINENTAL Pressure Washer Hose, 6 ft, Neoprene (NPK-4K038-06-MMS)
- CONTINENTAL Pressure Washer Hose, 1/4, 50 ft, 3000 psi (20023683)
- CONTINENTAL Steam/Pressure Hose, 3/8, 50 ft, 3000 psi (20023835)
- CONTINENTAL Pressure Washer Hose, 1/4" ID x 25 ft. (20023677)
- Continental Pressure Washer Hoses