Shop All Pressure Washer Hoses
Continental
Pressure Washer Hose, 2 ft, XNBR
Mfr # FR3K038-02-QC
Zoro # G711929598
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Max. Working Pressure @ 70 F 3,000 psi
- Temp. Range -20 Degrees to 210 Degrees F
- Fitting Size 3/8 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # FR3K038-02-QC
- Zoro # G711929598
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 2 ft |
Fitting Size | 3/8 in x 3/8 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Details
Hose Configuration | Coupled Assembly |
Max. Working Pressure @ 70 F | 3,000 psi |
Temp. Range | -20 Degrees to 210 Degrees F |
Fitting Material | Steel x Brass |
Hose Color | Yellow |
Item | Pressure Washer Hose |
Burst Pressure | 3,000 psi |
Hose Fitting A Type | M Quick Disconnect |
Hose Fitting B Type | F Quick Disconnect |
Hose Fitting B Material | Brass |
Hose Cover Material | Carboxylated Nitrile Rubber |
Hose Tube Material | Nitrile |
Hose Fitting A Material | Carbon Steel |
Description
Pressure Washer Hose, Hose Inside Dia. 3/8 in, Hose Length 2 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Burst Pressure 3,000 psi, Max. Working Pressure @ 70 F 3,000 psi, Temp. Range -20 Degrees to 210 Degrees F, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKY-PET Hummingbird Feeder 33Oz (286)
- AFTERMARKET S.149474 Self Locking Nut, Size: M10 x 1.50mm (Din 980V) 25 pcs. (OTK20-1071)
- JEMCRAFT TRUPER TOOLS Pro Manure 5-Tine Fork (JE30047)
- ADAMS Quik-Fold Teal Rectangular Resin Folding Side Table (8510-94-3939)
- CONTINENTAL Pressure Washer Hose, 1/4" ID x 50 ft. (20023547)
- CONTINENTAL Pressure Washer Hose, 3/8, 50 ft, 3000 psi (20023702)
- CONTINENTAL Pressure Washer Hose, 6 ft, Neoprene (NPK-4K038-06-MMS)
- CONTINENTAL Pressure Washer Hose, 1/2" ID x 50 ft. (20023796)
- CONTINENTAL Pressure Washer Hose, 3/8, 50 ft, 6000 psi (NPK-6K038-050-MMS)
- CONTINENTAL Pressure Washer Hose, 15 ft, Nitrile (NPB-3K050-15-QC)
- CONTINENTAL Pressure Washer Hose, 1/2" ID x 100 ft. (20031720)
- Continental Pressure Washer Hoses