Shop All Pressure Washer Hoses
Continental
Pressure Washer Hose, 6 ft, Neoprene
Mfr # NPK-4K038-06-MMS
Zoro # G611929032
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Max. Working Pressure @ 70 F 4,000 psi
- Temp. Range -20 Degrees to 250 Degrees F
- Fitting Size 3/8 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # NPK-4K038-06-MMS
- Zoro # G611929032
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 6 ft |
Fitting Size | 3/8 in x 3/8 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Details
Hose Configuration | Coupled Assembly |
Max. Working Pressure @ 70 F | 4,000 psi |
Temp. Range | -20 Degrees to 250 Degrees F |
Fitting Material | Carbon Steel x Carbon Steel |
Hose Color | Black |
Item | Pressure Washer Hose |
Hose Fitting A Type | MNPT |
Hose Tube Material | Nitrile |
Burst Pressure | 4,000 psi |
Hose Fitting B Type | MNPT Swivel |
Hose Fitting B Material | Carbon Steel |
Hose Fitting A Material | Carbon Steel |
Hose Cover Material | Neoprene |
Description
Pressure Washer Hose, Hose Inside Dia. 3/8 in, Hose Length 6 ft, Hose Color Black, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Burst Pressure 4,000 psi, Max. Working Pressure @ 70 F 4,000 psi, Temp. Range -20 Degrees to 250 Degrees F, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT Swivel, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERWAY 2 in. NPT Plug - White (WW7159910)
- ZORO SELECT Composite Landscape Spike, 8 In., PK200 (SCOMO8-200-024)
- STA-BIL Gasoline Fuel Stabilizer 8 oz (22208)
- SEYMOUR MIDWEST 16 ga Drain Spade Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49137)
- CONTINENTAL Pressure Washer Hose, 75 ft, Neoprene (NPK-4K038-75-MMS)
- CONTINENTAL Pressure Washer Hose, 1/4, 50 ft, 3000 psi (20023683)
- CONTINENTAL Pressure Washer Hose, 1/2" ID x 100 ft. (20023799)
- CONTINENTAL Pressure Washer Hose, 3/8" ID x 50 ft. (NPK-4K038-050MMS)
- CONTINENTAL Steam/Pressure Hose, 3/8,100 ft, 3000 psi (20023839)
- CONTINENTAL Hose w/o Fittings, 1/4,500 ft, 3000 psi (20023506)
- STRAHMAN WASHDOWN EQUIPEMNT 50' X 58 SX White Hose SS Fitting W Int Sprng No Nozzle (HWS050SSWHITE)
- Continental Pressure Washer Hoses