Shop All Pressure Washer Hoses
Continental
Pressure Washer Hose, 3/8" ID x 25 ft.
Mfr # 20455567
Zoro # G8817040
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 4,500 psi
- Temp. Range -20 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20455567
- Zoro # G8817040
- UPC # 037256512773
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 25 ft |
Fitting Size | 3/8 in x 3/8 in |
Hose Outside Dia. | 0.6875 in |
Bend Radius | 3 3/4 in |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Description
Pressure Washer Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.6875 in, Hose Length 25 ft, Hose Color Black, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Burst Pressure 18,000 psi, Max. Working Pressure @ 70 F 4,500 psi, Temp. Range -20 Degrees to 250 Degrees F, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Safety Factor 4:1, Bend Radius 3 3/4 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Solenoid Valve Fits John Deere 5045E 5055E 5065E 5065M 5075E (WN-RE183369-PEX)
- BIGFOOT Steel Snow Shovel Pusher Design, 20in Blade, Non-Stick Coating, Wooden Handle (1215-1)
- KENYON 14 ga Spade Shovel, Steel Blade, 27 in L Grey Steel Handle (49958)
- SUNCAST Elements Ice Cube Rocking Chair with Storage (BMRC1001)
- CONTINENTAL Pressure Washer Hose, 3/8, 50 ft, 3000 psi (20023702)
- CONTINENTAL Pressure Washer Hose, 100 ft, Nitrile (NPB-4K038-100-QC)
- CONTINENTAL Pressure Washer Hose, 2 ft, XNBR (FR3K038-02-QC)
- CONTINENTAL Pressure Washer Hose, 1/4,100 ft, 3000 psi (20023687)
- CONTINENTAL Pressure Washer Hose, 6 ft, Neoprene (NPK-4K038-06-MMS)
- CONTINENTAL Pressure Washer Hose, 150 ft, Nitrile (NPK-6K038-150-MMS)
- A.R. NORTH AMERICA Hose, 50ft., 3/8Mx3/8M 4000psi (85.238.150)
- Continental Pressure Washer Hoses