Shop All Pressure Washer Hoses
Continental
Pressure Washer Hose, 3/8" ID x 25 ft.
Mfr # 20023694
Zoro # G8805445
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 3,000 psi
- Temp. Range -20 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 20023694
- Zoro # G8805445
- UPC # 037256222436
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 25 ft |
Fitting Size | 3/8 in x 3/8 in |
Hose Outside Dia. | 0.6875 in |
Hose Fitting A Size | 3/8 in |
Bend Radius | 3 3/4 in |
Hose Fitting B Size | 3/8 in |
Description
Pressure Washer Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.6875 in, Hose Length 25 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Burst Pressure 12,000 psi, Max. Working Pressure @ 70 F 3,000 psi, Temp. Range -20 Degrees to 250 Degrees F, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Safety Factor 4:1, Bend Radius 3 3/4 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Elements Ice Cube Rocking Chair with Storage (BMRC1001)
- PROACTIVE SPORTS ProActive Sport TDP303 3-1/4" Pride Designer Tees in Natural (TDP303)
- DRAMM Dramm 30" One Touch® Rain Wands (10-14804)
- HOT SHOT 17.5 Oz. Fragrance-Free Aerosol Spray Ant, Roach, & Spider Killer (HG-96780)
- CONTINENTAL Pressure Washer Hose, 3/8,100 ft, 6000 psi (NPK-6K038-100-MMS)
- CONTINENTAL Pressure Washer Hose, 1/4" ID x 25 ft. (20023677)
- CONTINENTAL Steam/Pressure Hose, 3/8, 50 ft, 3000 psi (20023835)
- CONTINENTAL Pressure Washer Hose, 1/2" ID x 50 ft. (20023717)
- CONTINENTAL Pressure Washer Hose, 1/4, 50 ft, 3000 psi (20023683)
- CONTINENTAL Steam/Pressure Hose, 1/2, 50 ft, 2500 psi (20023843)
- APACHE PW Hose Reel, Steel, 50 ft. (99023586)
- Continental Pressure Washer Hoses