Shop All Pressure Washer Hoses
Continental
Pressure Washer Hose, 3/8, 50 ft, 4500 psi
Mfr # 20023776
Zoro # G1365822
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Max. Working Pressure @ 70 F 4,500 psi
- Fitting Size 3/8 in x 3/8 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20023776
- Zoro # G1365822
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Fitting Size | 3/8 in x 3/8 in |
Hose Outside Dia. | 0.69 in |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Description
Pressure Washer Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.69 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Max. Working Pressure @ 70 F 4,500 psi, Standards RMA Class B, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly, For Use With Pressure Washer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD-X Bird Repeller, Electronic, 112dB, 10W (QB4)
- IRONITE Pennington AllPurpose Lawn Fertilizer For All Grasses 10000 sq ft (100544884)
- GREEN BLASTER PRODUCTS Green Blaster Products BBM16SPY Bed Bug Magic 16oz Spray (BBM16SPY)
- FLASH FURNITURE 35.25" Round Gold Steel Patio Table-Umbrella Hole (CO-7-GD-GG)
- CONTINENTAL Steam/Pressure Hose, 1/2, 50 ft, 2500 psi (20023843)
- CONTINENTAL Pressure Washer Hose, 150 ft, Nitrile (NPK-6K038-150-MMS)
- CONTINENTAL Pressure Washer Hose, Yellow, 25 ft L (FR3K038-025-MMS)
- CONTINENTAL Pressure Washer Hose, 1/4, 50 ft, 3000 psi (20023683)
- CONTINENTAL Pressure Washer Hose, 1/4" ID x 50 ft. (20023547)
- CONTINENTAL Pressure Washer Hose, 2 ft, Nitrile (NPB-4K038-02-QC)
- SIMPSON Cold Water Hose, 3/8 in. D, 200 Ft (41034)
- Continental Pressure Washer Hoses