Shop All Pressure Washer Hoses
Continental
Pressure Washer Hose, 3/8, 50 ft, 3000 psi
Mfr # 20023572
Zoro # G2589501
original price:
$199.34
18% off
new price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Max. Working Pressure @ 70 F 3,000 psi
- Temp. Range 0 Degrees to 250 Degrees F
- Fitting Size 3/8 in x 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # 20023572
- Zoro # G2589501
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Fitting Size | 3/8 in x 3/8 in |
Hose Outside Dia. | 0.69 in |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Description
Pressure Washer Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.69 in, Hose Length 50 ft, Hose Color Black, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Max. Working Pressure @ 70 F 3,000 psi, Temp. Range 0 Degrees to 250 Degrees F, Standards RMA Class B, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO IRON 6in. x 6in. Black Rigid Plastic Pyramid Post Cap (PCP27blk)
- STENS Carburetor For Honda Gx22 And Gx31 16100-Zm5-803,16100-Zm5-804 Tractor (616-214)
- KOHLER Valve Exhaust (22 016 01-S)
- SAFER Trap Clothes Moth (07270)
- CONTINENTAL Pressure Washer Hose, 3/8, 30 ft, 3000 psi (20023558)
- CONTINENTAL Pressure Washer Hose, 1/2" ID x 50 ft. (20023796)
- CONTINENTAL Pressure Washer Hose, 1/4, 50 ft, 3000 psi (20023683)
- CONTINENTAL Pressure Washer Hose, 3/8" ID x 50 ft. (NPK-4K038-050MMS)
- CONTINENTAL Pressure Washer Hose, 1/4, 30 ft, 3000 psi (20023545)
- CONTINENTAL Pressure Washer Hose, Yellow, 25 ft L (FR3K038-025-MMS)
- BRIGGS & STRATTON Hose - Chemical (204658GS)
- Continental Pressure Washer Hoses