Shop All Pressure Washer Hoses
Continental
Pressure Washer Hose, 3/8,100 ft, 3000 psi
Mfr # 20023708
Zoro # G2946596
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 3/8 in
- Max. Working Pressure @ 70 F 3,000 psi
- Fitting Size 3/8 in x 3/8 in
- Fitting Type MNPT x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 20023708
- Zoro # G2946596
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 100 ft |
Fitting Size | 3/8 in x 3/8 in |
Hose Outside Dia. | 0.69 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Description
Pressure Washer Hose, Hose Inside Dia. 3/8 in, Hose Outside Dia. 0.69 in, Hose Length 100 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Max. Working Pressure @ 70 F 3,000 psi, Standards RMA Class B, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT, Hose Fitting B Type MNPT, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Configuration Coupled Assembly, For Use With Pressure Washer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Coil Wire 135-178 For Kohler 238057-S (135-178)
- MTD Clip-Hold Down Nyl (1724869099)
- L.H. DOTTIE 12 ga Sharpshooter Point Shovel, AISI 1055 Carbon Steel Blade, 27" L Yellow Fiberglass Handle (SHDSS)
- A & I PRODUCTS Inner Shield Bearing 4" x4" x3" (A-180016015)
- CONTINENTAL Pressure Washer Hose, 3/8, 50 ft, 3000 psi (20023702)
- CONTINENTAL Pressure Washer Hose, 3/8,100 ft, 6000 psi (NPK-6K038-100-MMS)
- CONTINENTAL Pressure Washer Hose, 3/8" ID x 50 ft. (NPK-4K038-050MMS)
- CONTINENTAL Pressure Washer Hose, 2 ft, Nitrile (NPB-4K038-02-QC)
- CONTINENTAL Pressure Washer Hose, 1/2" ID x 100 ft. (20031720)
- CONTINENTAL Hose w/o Fittings, 1/4,500 ft, 3000 psi (20023506)
- RMX INDUSTRIES Blubird Air Hose 1/2 In. X 50 Ft. (BB1250)
- Continental Pressure Washer Hoses