Shop All Pressure Washer Hoses
Continental
Pressure Washer Hose, 15 ft, XNBR
Mfr # FR3K050-15-QC
Zoro # G811930210
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1/2 in
- Max. Working Pressure @ 70 F 3,000 psi
- Temp. Range -20 Degrees to 210 Degrees F
- Fitting Size 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # FR3K050-15-QC
- Zoro # G811930210
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 15 ft |
Fitting Size | 1/2 in x 1/2 in |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Details
Hose Configuration | Coupled Assembly |
Max. Working Pressure @ 70 F | 3,000 psi |
Temp. Range | -20 Degrees to 210 Degrees F |
Fitting Material | Steel x Brass |
Hose Color | Yellow |
Item | Pressure Washer Hose |
Hose Fitting A Type | M Quick Disconnect |
Hose Tube Material | Nitrile |
Hose Fitting B Material | Brass |
Hose Fitting B Type | F Quick Disconnect |
Hose Cover Material | Carboxylated Nitrile Rubber |
Burst Pressure | 3,000 psi |
Hose Fitting A Material | Carbon Steel |
Description
Pressure Washer Hose, Hose Inside Dia. 1/2 in, Hose Length 15 ft, Hose Color Yellow, Hose Tube Material Nitrile, Hose Cover Material Carboxylated Nitrile Rubber, Burst Pressure 3,000 psi, Max. Working Pressure @ 70 F 3,000 psi, Temp. Range -20 Degrees to 210 Degrees F, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable-Pto Control (946-0341)
- SUNCAST Shed Accessory, 50 lb, O.L. 67", Resin (BMSASHELFH2)
- LOGO BRANDS Minnesota Vikings 9x9 Side Panel (618-48)
- SOUTHWIRE Coleman Cable 172-03482 3-Way 2' Tri-Source Allweather Cord Lighte (172-03482)
- CONTINENTAL Pressure Washer Hose, 3/8, 50 ft, 3000 psi (20023572)
- CONTINENTAL Pressure Washer Hose, 150 ft, Nitrile (NPK-6K038-150-MMS)
- CONTINENTAL Pressure Washer Hose, 2 ft, Nitrile (NPB-4K038-02-QC)
- CONTINENTAL Hose w/o Fittings, 3/8,500 ft, 3000 psi (20023518)
- CONTINENTAL Pressure Washer Hose, 3/8" ID x 100 ft. (NPK-4K038-100MMS)
- CONTINENTAL Pressure Washer Hose, 2 ft, Nitrile (NPB-3K050-02-MMS)
- RMX INDUSTRIES Blubird Ag-Lite Bsal3425 Rubber Hot & Cold Water G (BSAL3425)
- Continental Pressure Washer Hoses