Shop All Pressure Washer Hoses
Continental
Pressure Washer Hose, 1/2" ID x 50 ft.
Mfr # 20023717
Zoro # G8809803
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1/2 in
- Max. Working Pressure @ 70 F 3,000 psi
- Temp. Range -20 Degrees to 250 Degrees F
- Fitting Size 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # 20023717
- Zoro # G8809803
- UPC # 037256212567
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Fitting Size | 1/2 in x 1/2 in |
Hose Outside Dia. | 0.8125 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Bend Radius | 5 in |
Description
Pressure Washer Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 0.8125 in, Hose Length 50 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Neoprene, Burst Pressure 12,000 psi, Max. Working Pressure @ 70 F 3,000 psi, Temp. Range -20 Degrees to 250 Degrees F, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Safety Factor 4:1, Bend Radius 5 in, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Carbon Steel, Hose Fitting A Type MNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Light Duty 1350 psi 1.3 gpm Cold Water Electric Pressure Washer (49C152)
- MTD Loctite-242 (GW-97092)
- ZORO APPROVED SUPPLIER Clean and Clear 75 Predator 75 Replacement Pool Filter Compatible Cartridge PAP75-4/C-9407/FC-0685 (WP.PNA0685)
- AMERICAN OUTDOOR BRANDS PRODUCTS ORG SparkieFire Starter (1146769)
- CONTINENTAL Pressure Washer Hose, 1/2" ID x 100 ft. (20031720)
- CONTINENTAL Pressure Washer Hose, 1/4" ID x 50 ft. (20023547)
- CONTINENTAL Steam/Pressure Hose, 1/2, 50 ft, 2500 psi (20023843)
- CONTINENTAL Pressure Washer Hose, 3/8, 50 ft, 3000 psi (20023572)
- CONTINENTAL Pressure Washer Hose, 1/4,100 ft, 3000 psi (20023687)
- CONTINENTAL Pressure Washer Hose, 2 ft, Nitrile (NPB-3K050-02-MMS)
- GATES Clean Master Pressure Wash 4000 (46579474)
- Continental Pressure Washer Hoses