Shop All Pressure Washer Hoses
Continental
Pressure Washer Hose, 100 ft, Nitrile
Mfr # NPB-3K025-100-QC
Zoro # G011929670
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Configuration Coupled Assembly
- Hose Inside Dia. 1/4 in
- Max. Working Pressure @ 70 F 3,000 psi
- Temp. Range -20 Degrees to 250 Degrees F
- Fitting Size 1/4 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # NPB-3K025-100-QC
- Zoro # G011929670
- Country of Origin United States
- Category Pressure Washer Hoses
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 100 ft |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Details
Hose Configuration | Coupled Assembly |
Max. Working Pressure @ 70 F | 3,000 psi |
Temp. Range | -20 Degrees to 250 Degrees F |
Fitting Material | Steel x Brass |
Hose Color | Blue |
Item | Pressure Washer Hose |
Hose Cover Material | Nitrile |
Burst Pressure | 3,000 psi |
Hose Tube Material | Nitrile |
Hose Fitting B Type | F Quick Disconnect |
Hose Fitting A Material | Carbon Steel |
Hose Fitting B Material | Brass |
Hose Fitting A Type | M Quick Disconnect |
Description
Pressure Washer Hose, Hose Inside Dia. 1/4 in, Hose Length 100 ft, Hose Color Blue, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Burst Pressure 3,000 psi, Max. Working Pressure @ 70 F 3,000 psi, Temp. Range -20 Degrees to 250 Degrees F, Hose Fitting A Material Carbon Steel, Hose Fitting B Material Brass, Hose Fitting A Type M Quick Disconnect, Hose Fitting B Type F Quick Disconnect, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER Tru-Tough 56.75 in Steel Round Digging Shovel, Fiberglass Handle (PRL-FV)
- AFTERMARKET Inner Rear Axle Shaft Seal (8N4233A)
- STENS Bearing 230-160 For Toro 109842 (230-160)
- AFTERMARKET Power Steering Conversion Kit Fits Ford 6610 5610 6600 5000 (HYM40-0411)
- CONTINENTAL Pressure Washer Hose, 3/8" ID x 100 ft. (NPK-4K038-100MMS)
- CONTINENTAL Steam/Pressure Hose, 1/2, 50 ft, 2500 psi (20023843)
- CONTINENTAL Pressure Washer Hose, 50 ft, Nitrile (NPB-4K038-50-QC)
- CONTINENTAL Pressure Washer Hose, 75 ft, Neoprene (NPK-4K038-75-MMS)
- CONTINENTAL Pressure Washer Hose, 2 ft, XNBR (FR3K038-02-QC)
- CONTINENTAL Pressure Washer Hose, 3/8,100 ft, 6000 psi (NPK-6K038-100-MMS)
- CONTINENTAL Pressure Washer Hose, 1/4, 50 ft, 3000 psi (20023683)
- Continental Pressure Washer Hoses