Shop All Industrial Hoses
Continental
Petroleum Transfer Hose, 3/4" ID x 5 ft.
Mfr # PTH075-05MF-G
Zoro # G6182030
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 5 ft
- Max. Working Pressure @ 70 F 150 psi
- Fitting Size 3/4 in x 3/4 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # PTH075-05MF-G
- Zoro # G6182030
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 5 ft |
Fitting Size | 3/4 in x 3/4 in |
Bend Radius | 2 in |
Hose Outside Dia. | 1 1/4 in |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Description
Item Petroleum Transfer Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/4 in, Hose Length 5 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 29.00 in Hg, Safety Factor 4:1, Temp. Range -35 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 2 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAP MAGIC Cutting Oil, 12 oz, Aerosol Squeeze (20012AL)
- MI-T-M Decal, Hepa Filter 20 x 607 (34-2759)
- FESTO Push-In L-Fitting QSMLV-M7-4-I (QSMLV-M7-4-I)
- PIX PIX 280XL037, Standard Timing Belt, XL, 3/8 X 28, T140, Trapezoidal (280XL037)
- CONTINENTAL Washdown Hose, 3/4" ID x 25 ft., White (CRX075-25-G)
- CONTINENTAL 2" ID x 50 ft Nitrile Bulk Mine Spray Hose 1000 PSI YL (45DV24)
- CONTINENTAL 3/8" ID Nylon Coupled Material Hose BK (NRSP038-25FF)
- CONTINENTAL Petroleum Hose, 1-1/2" ID x 10 ft., Black (PTH150-10-G)
- CONTINENTAL 3/4" ID x 50 ft EPDM Coupled Food Hose WT (32W235)
- CONTINENTAL 3/4" ID x 25 ft Rubber Steam Hose BK (20344134)
- MILTON 1/4" ID x 500 ft. EPDM Rubber Air Hose (1630-500BK)
- Continental Air Hoses