Shop All Industrial Hoses
Continental
Petroleum Transfer Hose, 3/4" ID x 10 ft.
Mfr # PTH075-10MF-G
Zoro # G6181559
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 10 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Coupled Assembly
- Fitting Size 3/4 in x 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # PTH075-10MF-G
- Zoro # G6181559
- Country of Origin Canada
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 10 ft |
Fitting Size | 3/4 in x 3/4 in |
Hose Outside Dia. | 1 1/4 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Bend Radius | 2 in |
Description
Item Petroleum Transfer Hose, Hose Inside Dia. 3/4 in, Hose Outside Dia. 1 1/4 in, Hose Length 10 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 29.00 in Hg, Safety Factor 4:1, Temp. Range -35 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 2 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Mc Series Coalescing Filter, 1/2-0.01 Micron-Depressurization, 1/2" NPT Port (MC202-FB3TF)
- FLEXZILLA Quick Release Grease Coupler, 1/8 NPT, (L2050FZ)
- GATES Multi-Speed Belts, 1922V338 (1922V338)
- NORD AC Gearmotor, 3,540.0 in-lb Max. Torque, 23 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK9012.1-80LP/4-76.53-A)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 20 ft. (PTX200-20CE-G)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 10 ft. (PTH100-10-G)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 15 ft. (PTH200-15-G)
- CONTINENTAL Food Hose, 1-1/4" ID x 10 ft., Clear (NFW125-10-G)
- CONTINENTAL 1/2" ID x 150 ft Buna-N Bulk Push-On Hose 400 PSI BK (20307760)
- CONTINENTAL 3/8" ID x 250 ft Buna-N Bulk Push-On Hose 400 PSI GN (20307758)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 25 ft. (FRTB075-25MF-G)
- Continental Industrial Hoses