Shop All Industrial Hoses
Continental
Petroleum Transfer Hose, 3" ID x 5 ft.
Mfr # PTH300-05CE-G
Zoro # G6154292
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 5 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Coupled Assembly
- Fitting Size 3 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # PTH300-05CE-G
- Zoro # G6154292
- Country of Origin Canada
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 5 ft |
Fitting Size | 3 in x 3 in |
Hose Outside Dia. | 3 9/16 in |
Hose Fitting A Size | 3 in |
Bend Radius | 8 in |
Hose Fitting B Size | 3 in |
Description
Item Petroleum Transfer Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 9/16 in, Hose Length 5 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 29.00 in Hg, Safety Factor 4:1, Temp. Range -35 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 8 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5/B148 Banded V-Belt, 151-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs (13W305)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (115334)
- PARKER GRESEN Hydraulic Check Valve, 1/2 In (LO-50-D)
- PIX V-Belt, Cogged 3/8 X 71 (3VX710)
- CONTINENTAL Washdown Hose, 1" ID x 25 ft., White (CR100-25-G)
- CONTINENTAL 1-1/2" ID x 50 ft Nitrile Bulk Mine Spray Hose 1000 PSI YL (45DV23)
- CONTINENTAL 3" ID x 100 ft PVC Vacuum Hose WT (20013096)
- CONTINENTAL Washdown Hose, 1/2" ID x 50 ft., Yellow (FRT050-50-G)
- CONTINENTAL Washdown Hose Assembly, 5/8" ID x 25 ft. (FRT058-25MF-G)
- CONTINENTAL Food Hose, 1-1/4" ID x 10 ft., Clear (NFW125-10-G)
- BOSTON 2" ID x 10 ft Chemical Hose GN (H052332GN-10-SSCE)
- Continental Air Hoses