Shop All Industrial Hoses
Continental
Petroleum Transfer Hose, 3" ID x 25 ft.
Mfr # PTX300-25CE-G
Zoro # G6181513
product price: $950.99
/ea
Free Shipping & Returns
$950.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 200 psi
- Fitting Size 3 in x 3 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # PTX300-25CE-G
- Zoro # G6181513
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 25 ft |
Fitting Size | 3 in x 3 in |
Hose Outside Dia. | 3 1/2 in |
Bend Radius | 3 in |
Hose Fitting A Size | 3 in |
Hose Fitting B Size | 3 in |
Description
Item Petroleum Transfer Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 1/2 in, Hose Length 25 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Vacuum Rating 29.00 in Hg, Safety Factor 4:1, Temp. Range -40 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 3 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 4N, Neoprene (4N)
- BESTORQ Aftermarket JOHN DEERE E46844 Replacement Belt, C49 (C49)
- JAF Yoke Roller, 12mm, Bore, 35mm, 15.9mmW (305701-ZZ)
- LDI INDUSTRIES Pump/Motor Adapter, SAE A, 182TC-256TC (1959)
- CONTINENTAL 1-1/4" ID PVC Bulk Food Hose Clear (20013330)
- CONTINENTAL 3/4" ID x 50 ft EPDM Coupled Washdown Hose 300 PSI WT (CR075-50MF-G)
- CONTINENTAL 1-1/2" ID x 100 ft PVC Bulk Food Hose Clear (20013331)
- CONTINENTAL Washdown Hose, 1" ID x 25 ft., White (CRX100-25-G)
- CONTINENTAL 1/2" ID x 24" Coupled Snubber Hose 300 PSI BK (VRK05030-024-11-G)
- CONTINENTAL Washdown Hose, 3/4" ID x 50 ft., Yellow (FRT075-50-G)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 10 ft. (PTH075-10MF-G)
- Continental Air Hoses