Shop All Industrial Hoses
Continental
Petroleum Transfer Hose, 3" ID x 20 ft.
Mfr # PTH300-20CE-G
Zoro # G6172754
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Coupled Assembly
- Fitting Size 3 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # PTH300-20CE-G
- Zoro # G6172754
- Country of Origin Canada
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 20 ft |
Fitting Size | 3 in x 3 in |
Hose Fitting A Size | 3 in |
Bend Radius | 8 in |
Hose Outside Dia. | 3 9/16 in |
Hose Fitting B Size | 3 in |
Description
Item Petroleum Transfer Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 9/16 in, Hose Length 20 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 29.00 in Hg, Safety Factor 4:1, Temp. Range -35 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 8 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roll Thrust Brg, 1625, 1in Bore (NTA-1625)
- OILITE Thrust Wshr, 1in Bore, 1 1/2in OD, PK10 (TT1502-B)
- FESTO Plastic Tubing PAN-8X1, 25-BL (PAN-8X1,25-BL)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 5 HP (2340L5-V-230/1)
- CONTINENTAL 1" ID x 100 ft Vacuum Hose WT (20013089)
- CONTINENTAL 1" ID x 50 ft EPDM Bulk Washdown Hose WT (20070994)
- CONTINENTAL Washdown Hose Assembly, 5/8" ID x 50 ft. (FRT058-50MF-G)
- CONTINENTAL Petroleum Transfer Hose, 1" ID x 10 ft. (PTH100-10CE-G)
- CONTINENTAL Food Hose, 3" ID x 50 ft., Clear (VBT300-50-G)
- CONTINENTAL Washdown Hose, 5/8" ID x 100 ft., Yellow (FRT058-100-G)
- CONTINENTAL 1" ID x 50 ft EPDM Coupled Washdown Hose 300 PSI WT (CR100-50MF-G)
- Continental Air Hoses