Shop All Industrial Hoses
Continental
Petroleum Transfer Hose, 3" ID x 15 ft.
Mfr # PTH300-15-G
Zoro # G6168590
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 15 ft
- Max. Working Pressure @ 70 F 150 psi
- Fitting Size 9/16" x 9/16"
- Hose Configuration Bulk Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # PTH300-15-G
- Zoro # G6168590
- Country of Origin Canada
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 15 ft |
Fitting Size | 9/16" x 9/16" |
Hose Outside Dia. | 3 9/16 in |
Bend Radius | 8 in |
Hose Fitting B Size | 9/16" |
Hose Fitting A Size | 9/16" |
Description
Petroleum Transfer Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 9/16 in, Hose Length 15 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 29.00 in Hg, Safety Factor 4:1, Temp. Range -35 Degrees to 200 Degrees F, Bend Radius 8 in, Hose Configuration Bulk Hose, Static Control Wire No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sleeve Bearings, Solid Babbitted Journal Bearing, 2-Bolt Pillow Block, P2B-BASO-111 (006124 P2B-BASO-111)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 3 Groove 15.75" OD (1543B)
- GAST Muffler Sp Ac434 (AC434)
- WEG 3-Phase General Purpose Motor, 3 HP, 143/5T Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (00336OT3E145T-S)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 10 ft. (PTH075-10-G)
- CONTINENTAL Petroleum Transfer Hose, 3" ID x 20 ft. (PTH300-20CE-G)
- CONTINENTAL Washdown Hose, 1" ID x 25 ft., White (CR100-25-G)
- CONTINENTAL 3/4" ID Rubber Steam Hose BK (20344135)
- CONTINENTAL Food Hose, 1-1/2" ID x 25 ft., Clear (VBT150-25-G)
- CONTINENTAL Food Hose, 1-1/2" ID x 25 ft., Clear (NTF150-25-G)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 25 ft. (CRX075-25MF-G)
- Continental Industrial Hoses