Shop All Industrial Hoses
Continental
Petroleum Transfer Hose, 3" ID x 10 ft.
Mfr # PTX300-10CE-G
Zoro # G6172562
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 10 ft
- Max. Working Pressure @ 70 F 200 psi
- Hose Configuration Coupled Assembly
- Fitting Size 3 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # PTX300-10CE-G
- Zoro # G6172562
- Country of Origin Canada
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 10 ft |
Fitting Size | 3 in x 3 in |
Bend Radius | 3 in |
Hose Outside Dia. | 3 1/2 in |
Hose Fitting B Size | 3 in |
Hose Fitting A Size | 3 in |
Description
Item Petroleum Transfer Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 1/2 in, Hose Length 10 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 800 psi, Max. Working Pressure @ 70 F 200 psi, Vacuum Rating 29.00 in Hg, Safety Factor 4:1, Temp. Range -40 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 3 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Male Connector Sprint, 6/4 X M6 (1511 6/4-M6)
- CONTINENTAL CONTITECH Laser Alignment Tool, F/60mm Sheave (20245089)
- TIMKEN TIM-3781, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3781 (3781)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-3-1/4-XB)
- CONTINENTAL Food Hose, 1-1/2" ID x 10 ft., Clear (NTF150-10-G)
- CONTINENTAL 1" ID x 100 ft PVC Bulk Food Hose Clear (20013329)
- CONTINENTAL 2" ID x 100 ft PVC Bulk Food Hose 40 PSI Clear (20013603)
- CONTINENTAL Washdown Hose Assembly, 1" ID x 25 ft. (CR100-25MF-G)
- CONTINENTAL Bulk Petroleum Hose, 1" ID x 50 ft., Black (PTX100-50-G)
- CONTINENTAL 3/4" ID x 50 ft EPDM Coupled Washdown Hose 300 PSI WT (CR075-50MF-G)
- CONTINENTAL 1/4" ID x 250 ft Buna-N Bulk Push-On Hose 400 PSI BK (20307751)
- Continental Air Hoses