Shop All Industrial Hoses
Continental
Petroleum Transfer Hose, 3" ID x 10 ft.
Mfr # PTH300-10CE-G
Zoro # G6181330
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3 in
- Hose Length 10 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Coupled Assembly
- Fitting Size 3 in x 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # PTH300-10CE-G
- Zoro # G6181330
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3 in |
Hose Length | 10 ft |
Fitting Size | 3 in x 3 in |
Bend Radius | 8 in |
Hose Fitting A Size | 3 in |
Hose Outside Dia. | 3 9/16 in |
Hose Fitting B Size | 3 in |
Description
Item Petroleum Transfer Hose, Hose Inside Dia. 3 in, Hose Outside Dia. 3 9/16 in, Hose Length 10 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 29.00 in Hg, Safety Factor 4:1, Temp. Range -35 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 8 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Standard Linear Bearing, 5/8 In. (FL10)
- DAYTON AX92 Cogged V-Belt, 94" Outside Length, 1/2" Top Width, 1 Ribs (6L255)
- BAILEY Port Plugs (SAE): SAE 10 (471079)
- DAYTON AX83 Cogged V-Belt, 85" Outside Length, 1/2" Top Width, 1 Ribs (3GWZ1)
- CONTINENTAL Washdown Hose, 1/2" ID x 50 ft., Yellow (FRT050-50-G)
- CONTINENTAL Washdown Hose, 1/2" ID x 25 ft., White (CRX050-25-G)
- CONTINENTAL Jack Hammer Hose, 200 psi, 100 ft, Red (HZR07520-100-77)
- CONTINENTAL Food Hose, 1" ID x 25 ft., Clear (NTF100-25-G)
- CONTINENTAL 3" ID x 100 ft PVC Vacuum Hose WT (20013096)
- CONTINENTAL Washdown Hose Assembly, 5/8" ID x 25 ft. (FRTB058-25MF-G)
- THERMOID 1" ID x 10 ft NBR Farm Tank Gasoline Hose BK (00667216210)
- Continental Air Hoses