Shop All Industrial Hoses
Continental
Petroleum Transfer Hose, 2" ID x 20 ft.
Mfr # PTH200-20CE-G
Zoro # G6168195
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 150 psi
- Fitting Size 2 in x 2 in
- Hose Configuration Coupled Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # PTH200-20CE-G
- Zoro # G6168195
- Country of Origin Canada
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 20 ft |
Fitting Size | 2 in x 2 in |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 in |
Hose Outside Dia. | 2 9/16 in |
Bend Radius | 5 in |
Description
Item Petroleum Transfer Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 9/16 in, Hose Length 20 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 29.00 in Hg, Safety Factor 4:1, Temp. Range -35 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 5 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Single Cone <4 OD, 15102-2 (15102-2)
- RUBBERWORX 6" X 50FT 65 PSI BLUE PVC DISCHARGE HOSE CPLD C X E ALUMINUM CAMLOCKS (WDPVCBL600X50CEA)
- ENERPAC Repair Kit (P39PGK)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Jic X 1/2" Female Pipe, Straight (2405-12-08)
- CONTINENTAL 1" ID x 50 ft EPDM Coupled Food Hose WT (32W236)
- CONTINENTAL 3/8" ID x 300 ft PVC Bulk Agricultural/Lawn Spray Hose OR (20012638)
- CONTINENTAL Washdown Hose, 5/8" ID x 100 ft., Yellow (FRT058-100-G)
- CONTINENTAL Washdown Hose Assembly, Hose 25 ft. L, Hose Inside Dia.: 1/2" (CR050-25MF-G)
- CONTINENTAL Washdown Hose, 1" ID x 25 ft., White (CR100-25-G)
- CONTINENTAL Washdown Hose, 3/4" ID x 25 ft., White (CR075-25-G)
- CONTINENTAL Washdown Hose, 3/4" ID x 100 ft., White (CR075-100-G)
- Continental Air Hoses