Shop All Industrial Hoses
Continental
Petroleum Transfer Hose, 2" ID x 10 ft.
Mfr # PTX200-10CE-G
Zoro # G6181050
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 10 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Coupled Assembly
- Fitting Size 2 in x 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # PTX200-10CE-G
- Zoro # G6181050
- Country of Origin Canada
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 10 ft |
Fitting Size | 2 in x 2 in |
Hose Fitting B Size | 2 in |
Hose Fitting A Size | 2 in |
Hose Outside Dia. | 2 7/16 in |
Bend Radius | 2 in |
Description
Item Petroleum Transfer Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 7/16 in, Hose Length 10 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Vacuum Rating 29.00 in Hg, Safety Factor 4:1, Temp. Range -40 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 2 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3 HP, 56H Frame, 230/460V AC Voltage, 1,735 Nameplate RPM (31LH35)
- RUBBERWORX 1-1/2" X 15FT CLEAR PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (CLPVC-1.5X15-CEAL)
- A.O. SMITH Century Condenser Fans Motor, 1/10 HP, 1550 RPM, 115V, OAO (420)
- D&D Timing Belt, 8M, 20 x 784mm PL, T98 (784-8M-20)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 20 ft. (PTX200-20CE-G)
- CONTINENTAL Food Hose, 3" ID x 10 ft., Clear (NTF300-10-G)
- CONTINENTAL Food Hose, 2" ID x 50 ft., Clear (NTF200-50-G)
- CONTINENTAL 1-1/4" ID PVC Bulk Food Hose Clear (20013330)
- CONTINENTAL Petroleum Transfer Hose, 3" ID x 15 ft. (PTH300-15CE-G)
- CONTINENTAL Bulk Petroleum Hose, 1" ID x 10 ft., Black (PTX100-10-G)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-3)
- Continental Air Hoses