Shop All Industrial Hoses
Continental
Petroleum Transfer Hose, 1" ID x 25 ft.
Mfr # PTX100-25CE-G
Zoro # G6181522
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Coupled Assembly
- Fitting Size 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # PTX100-25CE-G
- Zoro # G6181522
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 25 ft |
Fitting Size | 1 in x 1 in |
Bend Radius | 1 in |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Hose Outside Dia. | 1 7/16 in |
Description
Item Petroleum Transfer Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 7/16 in, Hose Length 25 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Vacuum Rating 29.00 in Hg, Safety Factor 4:1, Temp. Range -40 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 1 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Magnetic Starter, 7.5 HP, 230V, 3-Phase (1312101278)
- DAYTON Agricultural Fan Motor, Split-Phase, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (1YBV1)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #3784 (3784)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0651A25NA, Pressure Line, 25 micron, Outside-In (MF0058362)
- CONTINENTAL 1-1/4" ID PVC Bulk Food Hose Clear (20013330)
- CONTINENTAL 3/4" ID x 25 ft Rubber Steam Hose BK (20344134)
- CONTINENTAL 1/2" ID x 50 ft Rubber Steam Hose BK (20023434)
- CONTINENTAL 1" ID x 50 ft EPDM Bulk Washdown Hose WT (20070994)
- CONTINENTAL Food Hose, 1" ID x 50 ft., White (FTH100-50-G)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 50 ft., Hose Color: Blue (FRTB075-50MF-G)
- PARKER 1/2''-RED MPTII-300 PSI (7094-50304)
- Continental Industrial Hoses