Shop All Industrial Hoses
Continental
Petroleum Transfer Hose, 1" ID x 20 ft.
Mfr # PTX100-20CE-G
Zoro # G6167251
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 20 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Coupled Assembly
- Fitting Size 1 in x 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # PTX100-20CE-G
- Zoro # G6167251
- Country of Origin Canada
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 20 ft |
Fitting Size | 1 in x 1 in |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Bend Radius | 1 in |
Hose Outside Dia. | 1 7/16 in |
Description
Item Petroleum Transfer Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 7/16 in, Hose Length 20 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Vacuum Rating 29.00 in Hg, Safety Factor 4:1, Temp. Range -40 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 1 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE No. 630-Aa, 72 3/8 Oz Tubes, 8PK (L0067-078)
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- NATIONAL Small Bore Inch Seal, 471076 (471076)
- MAIN FILTER Hydraulic Filter, replaces FILTREC DHD95G10V, Pressure Line, 10 micron, Outside-In (MF0490066)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 50 ft. (PTH200-50CE-G)
- CONTINENTAL 1/2" ID x 300 ft PVC Bulk Agricultural/Lawn Spray Hose OR (20012641)
- CONTINENTAL 1-1/2" ID x 100 ft PVC Bulk Food Hose Clear (20013331)
- CONTINENTAL 3/4" ID x 50 ft EPDM Coupled Food Hose WT (32W235)
- CONTINENTAL Washdown Hose Assembly, 1/2" ID x 25 ft. (FRT050-25MF-G)
- CONTINENTAL Food Hose, 3/4" ID x 10 ft., White (FTH075-10-G)
- MARCO Fluid Hose 3/8" x 25 Ft. Coupled, Black 750 psi (20FH03825AC)
- Continental Air Hoses