Shop All Industrial Hoses
Continental
Petroleum Transfer Hose, 1" ID x 15 ft.
Mfr # PTH100-15-G
Zoro # G6167373
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 15 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Bulk Hose
- Fitting Size 9/16" x 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # PTH100-15-G
- Zoro # G6167373
- Country of Origin Canada
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 15 ft |
Fitting Size | 9/16" x 9/16" |
Bend Radius | 2 1/2 in |
Hose Fitting B Size | 9/16" |
Hose Outside Dia. | 1 1/2 in |
Hose Fitting A Size | 9/16" |
Description
Petroleum Transfer Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 15 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 29.00 in Hg, Safety Factor 4:1, Temp. Range -35 Degrees to 200 Degrees F, Bend Radius 2 1/2 in, Hose Configuration Bulk Hose, Static Control Wire No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Y Union, 8mm, TubexTube (KQ2U08-00A)
- TITAN PRO Motor Dual Run Cap, 25/7.5 MFD, 370-440V (TOCFD2575)
- D&D 1320mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1320)
- ZORO SELECT TL Bushing, 1210, 24 mm B Dia, 1 in L (1210X24MM)
- CONTINENTAL Washdown Hose, 3/4" ID x 100 ft., Yellow (FRT075-100-G)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 25 ft. (PTH075-25-G)
- CONTINENTAL 3/4" ID x 300 ft PVC Bulk Agricultural/Lawn Spray Hose OR (20012643)
- CONTINENTAL 3/4" ID x 50 ft EPDM Coupled Food Hose WT (32W235)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 15 ft. (PTH075-15-G)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 50 ft. (PTH075-50-G)
- KURIYAMA Bulk Food Grade Hose, 1-1/2" ID x 100 ft. (MILK-150X100G)
- Continental Air Hoses