Shop All Industrial Hoses
Continental
Petroleum Transfer Hose, 1" ID x 10 ft.
Mfr # PTH100-10-G
Zoro # G6176315
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in
- Hose Length 10 ft
- Max. Working Pressure @ 70 F 150 psi
- Hose Configuration Bulk Hose
- Fitting Size 9/16" x 9/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Continental
- MFR # PTH100-10-G
- Zoro # G6176315
- Country of Origin Canada
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 10 ft |
Fitting Size | 9/16" x 9/16" |
Hose Outside Dia. | 1 1/2 in |
Bend Radius | 2 1/2 in |
Hose Fitting B Size | 9/16" |
Hose Fitting A Size | 9/16" |
Description
Petroleum Transfer Hose, Hose Inside Dia. 1 in, Hose Outside Dia. 1 1/2 in, Hose Length 10 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Vacuum Rating 29.00 in Hg, Safety Factor 4:1, Temp. Range -35 Degrees to 200 Degrees F, Bend Radius 2 1/2 in, Hose Configuration Bulk Hose, Static Control Wire No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACTORY CAT HOSE ASSEMBLY - 55in x 1.5in GREY SMOOTH, ONE 1.5IN SHORT CUFF & ONE 1.5in TO 2in ENLARGER (600-0111)
- FINISH THOMPSON FTI .5 HP Electric Drum Pump System with PFS Pick-Up Tube (DRM8008)
- PIX Belt, AX Cogged, 1/2 x 50 in. OC (AX48)
- DAYTON 2X405 Pillow Block Bearing (2X405)
- CONTINENTAL 1/2" ID x 50 ft EPDM Coupled Washdown Hose 300 PSI WT (CR050-50MF-G)
- CONTINENTAL Food Hose, 2" ID x 50 ft., Clear (NTF200-50-G)
- CONTINENTAL 3/8" ID x 250 ft Buna-N Bulk Push-On Hose 400 PSI GN (20307758)
- CONTINENTAL Food Hose, 2" ID x 10 ft., Clear (NTF200-10-G)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 50 ft. (PTH075-50-G)
- CONTINENTAL 1" ID x 25 ft Rubber Steam Hose BK (20344137)
- PARKER HP SAE 100R8 PLASTIC HOSE (520N-8)
- Continental Air Hoses