Shop All Industrial Hoses
Continental
Petroleum Hose, 1-1/2" ID x 50 ft., Black
Mfr # PTX150-50CE-G
Zoro # G6168003
product price: $1,065.99
/ea
Free Shipping & Returns
$1,065.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 50 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Coupled Assembly
- Fitting Size 1-1/2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # PTX150-50CE-G
- Zoro # G6168003
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 50 ft |
Fitting Size | 1-1/2 in x 1-1/2 in |
Hose Outside Dia. | 1 15/16 in |
Bend Radius | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Hose Fitting A Size | 1 1/2 in |
Description
Item Petroleum Transfer Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 15/16 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Vacuum Rating 29.00 in Hg, Safety Factor 4:1, Temp. Range -40 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 1 1/2 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX59 Cogged Belt, 62 in Outside Length, 21/32 in Top Width, 1 Ribs (BX59)
- SPEEDAIRE Air Cylinder, 4 in Bore, 7 in Stroke, NFPA Double Acting (5VLL3)
- DIXON Wilkerson Compact Filter F16 Auto, 1/2" (F16-04A)
- FESTO Standards-Based Cylinder DSBC-32-300-PPVA-N3 (DSBC-32-300-PPVA-N3)
- CONTINENTAL 3/4" ID x 500 ft EPDM Bulk Washdown Hose WT (20070993)
- CONTINENTAL 1/2" ID x 150 ft Buna-N Bulk Push-On Hose 400 PSI BK (20307760)
- CONTINENTAL 3/4" ID x 25 ft Rubber Steam Hose BK (20344134)
- CONTINENTAL 3/8" ID x 250 ft Buna-N Bulk Push-On Hose 400 PSI BK (20307756)
- CONTINENTAL 2" ID x 50 ft Nitrile Bulk Mine Spray Hose 1000 PSI YL (45DV24)
- CONTINENTAL Washdown Hose, 1/2" ID x 25 ft., White (CRX050-25-G)
- NOVAFLEX 1" ID x 5 ft Coupled Chemical Hose GN (CXPG100-05NN)
- Continental Industrial Hoses