Shop All Industrial Hoses
Continental
Petroleum Hose, 1-1/2" ID x 5 ft., Black
Mfr # PTX150-05CE-G
Zoro # G6154274
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 5 ft
- Max. Working Pressure @ 70 F 250 psi
- Hose Configuration Coupled Assembly
- Fitting Size 1-1/2 in x 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Continental
- MFR # PTX150-05CE-G
- Zoro # G6154274
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 1 1/2 in |
Hose Length | 5 ft |
Fitting Size | 1-1/2 in x 1-1/2 in |
Bend Radius | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Hose Outside Dia. | 1 15/16 in |
Hose Fitting A Size | 1 1/2 in |
Description
Item Petroleum Transfer Hose, Hose Inside Dia. 1 1/2 in, Hose Outside Dia. 1 15/16 in, Hose Length 5 ft, Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Reinforcement Type Helix, Hose Reinforcement Material Carbon Steel, Hose Color Black, Burst Pressure 1,000 psi, Max. Working Pressure @ 70 F 250 psi, Vacuum Rating 29.00 in Hg, Safety Factor 4:1, Temp. Range -40 Degrees to 200 Degrees F, Standards 3-A, FDA, USDA, Bend Radius 1 1/2 in, Hose Configuration Coupled Assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 10:1 (F710-10-B4-G)
- DIXON Wilkerson by Filter Bowl, For Use with F28, L28, B18 Filter, Metal (GRP-96-644)
- AMFLO Air Hose, 14 in OD, 25 ft L, MNPT, 200 psi Pressure, Nylon, Yellow (4-25E-RET)
- DODGE P2B-DLUAH-103, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.1875" Bore Dia. (128437)
- CONTINENTAL Bulk Petroleum Hose, 2" ID x 10 ft., Black (PTX200-10-G)
- CONTINENTAL Petroleum Transfer Hose, 3/4" ID x 10 ft. (PTH075-10-G)
- CONTINENTAL Washdown Hose, 1" ID x 100 ft., Blue (FRTB100-100-G)
- CONTINENTAL 1/2" ID x 24" PVC Coupled Snubber Hose 300 PSI RD (45FM93)
- CONTINENTAL Food Hose, 1-1/2" ID x 25 ft., Clear (VBT150-25-G)
- CONTINENTAL 2" ID x 100 ft PVC Bulk Food Hose 40 PSI Clear (20013603)
- CONTINENTAL 1/2" ID x 500 ft EPDM Bulk Washdown Hose WT (20070992)
- Continental Air Hoses